MDL1R - 1A 250V Glass Small Dimension Time Delay Fuse

Edison Fuses

  • $4.97 (Each)
  • $4.97 (Each)

  • $24.85 (Per 5)

In-Stock: 30 available locally (Jacksonville, TX) (change location)
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
MDL1R
Manufacturer
Edison Fuses
Manufacturer's Part Number
MDL1R
Description
1A 250V Glass Small Dimension Time Delay Fuse
Fuse, Electronic Circuit;PCB Application, No Blown Fuse Indicator, 1 A Current Rating, 1/4 In;6.4 MM Diameter, Time Delay Fuse Type, 35 A Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 1-1/4 In;31.7 MM Overall Length, 1 CT;5 PK Package Quantity, Csa Certified CLASS1422-01 Up to 8 A;Csa Component Acceptance, Class 1422-30, 9-30 A;Rohs Compliant, Ce Certified;Ul Listed, Guide Jdyx, File E19180 Up to 8 A;Ul Recognized, Guide JDYX2, File E19180, 9-30 A Standards Met, 250 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
-
UPC/EAN/GTIN
051712651998
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.97 (Each)
Standard Packaging
$24.85 (Per 5)
Stock Availability
Jacksonville
30 (Check another store)
Nacogdoches
10
All Stores
126
Resources
Specifications Sheets
 
 
MDL1R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1 A
Voltage Rating
250 V ac
Material
Glass (Tube);Brass (End Cap)
interrupt rating
35 A
Dimensions and Weight
Diameter
1/4 in;6.4 mm
Overall Length
1-1/4 in;31.7 mm
Descriptions
Product Type
Fuse
Long Description
Fuse, Electronic Circuit;PCB Application, No Blown Fuse Indicator, 1 A Current Rating, 1/4 in;6.4 mm Diameter, Time Delay Fuse Type, 35 A Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 1-1/4 in;31.7 mm Overall Length, 1 CT;5 PK Package Quantity, CSA Certified Class1422-01 up to 8 A;CSA Component Acceptance, Class 1422-30, 9-30 A;RoHS Compliant, CE Certified;UL Listed, Guide JDYX, File E19180 up to 8 A;UL Recognized, Guide JDYX2, File E19180, 9-30 A Standards Met, 250 V ac Voltage Rating
Short Description
Fuse, Time Delay, 1 A, 1-1/4 in (L)
Description
1A 250V GLASS SMALL DIMENSION TIME DELAY FUSE
Additional Information
Fuse Type
Time Delay
Standards Met
UL Listed, Guide JDYX, File E19180 up to 8 A;CSA Certified Class1422-01 up to 8 A;UL Recognized, Guide JDYX2, File E19180, 9-30 A;CSA Component Acceptance, Class 1422-30, 9-30 A;RoHS Compliant, CE Certified
package quantity
1 CT;5 PK
Manufacturer Information
Manufacturers Part Number
MDL1R
Brand
Edison Fuses
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight per each
0.004
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuit;PCB
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 126

Location search:
These alternate items can be purchased instead of MDL1R.
Jump To:

Similar Items

Similar items are close alternatives to MDL1R, though they may not be 100% alike.

Fuse, Time Delay Fuse Speed, 60 Min @ 135%;120 S @ 200 %;5 S @ 200 % Response Ti...
  • Our Part #: MDL1R
  • Jacksonville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MDL1R
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($22.95) ·
MDL1R - Bussmann Fuses

Jacksonville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.59

Each

QTY:
Each
Add
1/4IN X 1-1/4IN Time Delay Glass - 1 Amp
  • Our Part #: MDL1
  • Jacksonville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MDL-1
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($13.15) ·
MDL1 - Edison Fuses

Jacksonville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.63

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat