MEN30 - 30A 250V Fiber Tube Time Delay Midget Fuse

Eaton

  • $12.91 (Each)
  • $12.91 (Each)

  • $129.10 (Per 10)

In-Stock: 5 available locally (Phoenix, AZ) (change location)
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
MEN30
Manufacturer
Eaton
Manufacturer's Part Number
T626-MEN30
Description
30A 250V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 30 A, 250 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634523000 / 00782634523000
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.91 (Each)
Carton
$129.10 (Per 10)
Stock Availability
Phoenix
5 (Check another store)
All Stores
155
Resources
Images
 
 
MEN30 - Small Image
 
MEN30 - Large Image
 
MEN30 - Large Image
 
MEN30 - Large Image
 
MEN30 - Video
Attachments
 
 
MEN30 - Specification Sheet
Other Links
 
 
MEN30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
250 V ac
Material
Fiber Tube
interrupt rating
10 kAIC @ 125 V ac
Dimensions and Weight
Diameter
13/32 in
Overall Length
1-1/2 in
Descriptions
Product Type
Midget Fuse
Time Delay Midget Fuse
Long Description
Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 30 A, 250 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.02 lb
Short Description
Midget Fuse, 30 A, 250 VAC, Time Delay
Description
30A 250V FIBER TUBE TIME DELAY MIDGET FUSE
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
extra long description
EFSE MEN30 UL TIME DELAY MIDGET FUS
Additional Information
Fuse Type
Midget
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed;File E162443;CSA Certified LR700489
package quantity
1 CT;10 PK
Made in USA
yes
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T626-MEN30
GTIN
00782634523000
UPC
782634523000
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Supplemental Protection of Small Motors, Transformers, Solenoids, and Other High inrush Power Electronic Circuits
standard
RoHS Compliant,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MEN30.
Jump To:

Similar Items

Similar items are close alternatives to MEN30, though they may not be 100% alike.

Eaton Bussmann Series FNM Fuse, Time-Delay, 30 A, Dual, Non-Indicating, Ferrule ...
  • Our Part #: FNM30
  • Phoenix Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNM-30
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($182.70) ·
FNM30 - Bussmann Fuses

Phoenix Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.27

Each

QTY:
Each
Add
Midget Fuse, Time Delay Fuse Speed, 1 H @ 135 %;12 S @ 135 %;5 S @ 200% Response...
  • Our Part #: FLM30
  • Phoenix Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLM030
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($181.20) ·
FLM30 - Littelfuse

Phoenix Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat