3406N5 - 6" 120V Ac Vibrating Bell W/Cont Ring

Edwards

  • $233.29 (Each)
  • $233.29 (Each)

In-Stock: 2 available locally (Hobbs, NM) (change location)
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
3406N5
Manufacturer
Edwards
Manufacturer's Part Number
340-6N5
Description
6" 120V Ac Vibrating Bell W/Cont Ring
6 Inch Ac Vibrating Bell. Can Be Used In Outdoor Applications With The Addition Of An Approved Box For The Application.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
60131402 - Bells
UPC/GTIN
782640235805 / 00782640235805
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$233.29 (Each)
Stock Availability
Hobbs
2 (Check another store)
Odessa
2
All Stores
47
Resources
Images
 
 
3406N5 - Large Image
 
3406N5 - Small Image
Attachments
 
 
3406N5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Die cast
housing color
Gray Primer
Descriptions
Description
6" 120V AC VIBRATING BELL W/CONT RING
extra long description
EDW 340-6N5 BELL 6120V60HZ
Product Type
Bell 6120V60HZ
Long Description
6 inch AC vibrating bell. Can be used in outdoor applications with the addition of an approved box for the application.
Special Features
Striker continues to strike the gong in rapid-fire as long as current is applied
Manufacturer Information
Brand
Edwards
Manufacturers Part Number
340-6N5
GTIN
00782640235805
UPC
782640235805
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
Vibrating
Packaging
Weight per each
3.7
Carton
1
Uses, Certifications, and Standards
Application
Timing, Scheduling, Paging, etc.
standard
UL Listed, FM Approved
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 3406N5.
Jump To:

Cross Referenced

These items are similar to 3406N5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
340-6N5 Edwards Signaling 00782640235805
349 Edwards Signaling 00782640242001
506-120-1 Federal Signal 00782979300151
506WB-120 Federal Signal 00782979202080

* All prices subject to change.

Begin Live Chat