48XBRMR120A - 120V Led Beacon Red

Edwards

  • $442.52 (Each)
  • $442.52 (Each)

In-Stock: 2 available locally (Alexandria, LA) (change location)
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
48XBRMR120A
Manufacturer
Edwards
Manufacturer's Part Number
48XBRMR120A
Description
120V Led Beacon Red
Indicator, 0.108 A, 120 V Ac @ 50/60 HZ, Polycarbonate Lens Material, Red, -31 °F Operating Temperature, -150 °F Operating Temperature, 4-6/32 In Diameter, 4-7/32 In Overall Height, 0.9 LB
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782640052471 / 00782640052471
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$442.52 (Each)
Stock Availability
Alexandria
2 (Check another store)
All Stores
19
Resources
Images
 
 
48XBRMR120A - Small Image
 
48XBRMR120A - Large Image
 
48XBRMR120A - Large Image
Specifications Sheets
 
 
48XBRMR120A - Specification Sheet
Attachments
 
 
48XBRMR120A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.108 A
Voltage Rating
120 V ac @ 50/60 Hz
Material
Polycarbonate Lens
Shape
Cylindrical
Material, Color, and Finish
Color
Red Safety
Dimensions and Weight
Diameter
4-6/32 in
Size
4 7/32 H X 4 9/32 W inches
Descriptions
Description
120V LED BEACON RED
Product Type
Indicator
extra long description
EDW 48XBRMR120A LED,STEADY OR FLASH
Long Description
Indicator, 0.108 A, 120 V ac @ 50/60 Hz, Polycarbonate Lens Material, Red, -31 °F Operating Temperature, -150 °F Operating Temperature, 4-6/32 in Diameter, 4-7/32 in Overall Height, 0.9 lb
Short Description
Indicator, 0.108 A, 120 volt ac at 50/60 hertz
Features
The 48XBRM Series LED Visual Indicator is a UL and cUL listed dual-mode signaling device housed in a corrosion resistant Type 4X enclosure. The 48XBRM Series XBR (XTRA-BRITETM) is suitable for indoor or outdoor installations, and can be panel or conduit mounted. The base is manufactured from a polycarbonate/ABS blend, and the lens is made of shatter resistant polycarbonate. The 48XBRM Series LED is available in AC and DC models with a gray base, and an amber, blue, green, red, or white lens.The 48XBRM Seri
Special Features
Lamp Life 148000 Hour;Temperature Rating -31 to 150 Deg F
Additional Information
Color/Finish
Red
Minimum Operating Temperature
-31 °F;-35 °C
Standards Met
UL Listed;cUL
package quantity
1 ct
Maximum Operating Temperature
-150 °F;-66 °C
Overall Height
4-7/32 in
average life
148000 hours
Base
Polycarbote/ABS Blend
Manufacturer Information
Brand
Edwards
Manufacturers Part Number
48XBRMR120A
GTIN
00782640052471
UPC
782640052471
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
Steady-On or Flashing LED
Packaging
Weight
0.9 lb
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Indoor/Outdoor
Mounting
1/2 in. NPT conduit or surface
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Alexandria Area

Location Stock Available
Alexandria
2 View Store

Distribution Centers

Location Stock Available
Deer Park
15 View Store

A-L

Location Stock Available
Humble
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 48XBRMR120A.
Jump To:

Cross Referenced

These items are similar to 48XBRMR120A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
48XBRMR120A Edwards Signaling 00782640052471
48XBRMR24D Edwards Signaling 00782640052433
SLM100R Federal Signal 00782979232094
SLM200R Federal Signal 00782979232414
855BS-S45SL4 Rockwell Automation 66207479058
855BS-S45BL4 Rockwell Automation n/a

* All prices subject to change.

Begin Live Chat