22GR3240D - 2X2 Led Lensed Troffer 40K 3200LM

Metalux

  • $111.18 (Each)
  • $111.18 (Each)

In-Stock: 1 available locally (Jasper, TX) (change location)
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
22GR3240D
Manufacturer
Metalux
Manufacturer's Part Number
22GR3240D
Description
2X2 Led Lensed Troffer 40K 3200LM
Lensed Led Troffer, Insulated Ceilings Application, 3200 LM Brightness (Lumens), Led Bulb Type, Iron Phosphate Finish, 3-1/4 In;83 MM Height, Cold Rolled Steel Housing Material, 23-3/4 In;603 MM Length, 1 Ea Package Quantity, Iesna LM-79;LM-80;PS519080EN 4-21-17;Rohs Compliant, 0 to 10 V Voltage Rating, 28 W Wattage, 10 LB Weight
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083755479 / 00080083755479
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.18 (Each)
Stock Availability
Jasper
1 (Check another store)
Nacogdoches
8
All Stores
19
Resources
Images
 
 
22GR3240D - Large Image
 
22GR3240D - Large Image
Specifications Sheets
 
 
22GR3240D - Specification Sheet
Attachments
 
 
22GR3240D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
28 W
Voltage Rating
0 to 10 V
amperage rating
0.101 at 277V
Number of Lamps
1
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Housing Material
Cold rolled steel
Finish
Iron Phosphate
Style
(blank)
Dimensions and Weight
Length
23-3/4 in;603 mm
Height
3-1/4 in;83 mm
Descriptions
Product Type
Led Troffer
Lensed LED Troffer
Long Description
Lensed LED Troffer, Insulated Ceilings Application, 3200 lm Brightness (Lumens), LED Bulb Type, Iron Phosphate Finish, 3-1/4 in;83 mm Height, Cold Rolled Steel Housing Material, 23-3/4 in;603 mm Length, 1 EA Package Quantity, IESNA LM-79;LM-80;PS519080EN 4-21-17;RoHS Compliant, 0 to 10 V Voltage Rating, 28 W Wattage, 10 lb Weight
Features
Rigid housing is die formed of code gauge prime cold rolled steel and features full length die-formed stiffeners and unibody endplate for added strength. Side flanges are hemmed. Innovative design provides superior lens brightness uniformity and visual comfort. Unibody endplates are securely attached with interlocking tabs and screws. Four auxiliary fixture end suspension points provided. Gridlock feature for safety and Convenience
Short Description
Lensed LED Troffer, 28 W, LED, 1 EA
Description
2X2 LED LENSED TROFFER 40K 3200LM
extra long description
CLS 22GR3240D 22 A LENS LED TR 3200
Special Features
2 x 4 and 2 x 2 product configuration
Additional Information
Brightness (Lumens)
3200 lm
bulb type
LED
Standards Met
PS519080EN 4-21-17;RoHS Compliant;IESNA LM-79;LM-80
package quantity
1 EA
Manufacturer Information
Manufacturers Part Number
22GR3240D
Brand
METALUX AP
GTIN
00080083755479
UPC
080083755479
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Static
Packaging
Weight
10 lb
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Application
Insulated Ceilings
Mounting
Surface Mount
standard
UL Recognized;cUL Listed;RoHS Compliant;DLC Qualified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Nacogdoches Area

Location Stock Available
Jasper
1 View Store
Nacogdoches
8 View Store

Distribution Centers

Location Stock Available
Alexandria
2 View Store

A-L

Location Stock Available
Leesville
4 View Store

M-Z

Location Stock Available
Natchitoches
3 View Store
Pryor
1 View Store
These alternate items can be purchased instead of 22GR3240D.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 22GR3240D.

2X2 Led Lensed Troffer 40K 3200LM
  • Our Part #: 22GR3240D
  • Jasper Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($111.18) ·
22GR3240D - Cooper Lighting Solutions

Jasper Availability: In Stock

Total Availability: In Stock

Book Price

$111.18

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 22GR3240D, though they may not be 100% alike.

GR Series Led Recessed Troffer, 2 X 2, 4300 Lumen, 4000K, 0 to 10V Dim Driver
  • Our Part #: 22GRLD443F1UNVL8
  • Jasper Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 22GR-LD4-43-F1-UNV-L840-CD1-U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($188.50) ·
22GRLD443F1UNVL8 - Cooper Lighting Solutions

Jasper Availability: Out Of Stock

Total Availability: In Stock

Book Price

$188.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat