24FP4740C - 40W 2X4 Led Flat Panel 40K

Metalux

  • $89.91 (Each)
  • $89.91 (Each)

In-Stock: 1 available locally (Burleson, TX) (change location)
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
24FP4740C
Manufacturer
Metalux
Manufacturer's Part Number
24FP4740C
Description
40W 2X4 Led Flat Panel 40K
Led Panel, 120/277 V Ac, 0.36 A @ 120 V;0.15 A @ 277 V, 40.3 W, Steel (Back Plate);Aluminum (Bezel) Material, 4000 K, 80, >60000 H Average Life, Dimmable, 4858 LM Brightness (Lumens), 23-3/4 In Length, 2 In Width, 47-3/4 In Height, 18.5 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
080083833665 / 00080083833665
Weight per unit
25.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.91 (Each)
Stock Availability
Burleson
1 (Check another store)
DFW RDC
30
All Stores
195
Resources
Images
 
 
24FP4740C - Large Image
 
24FP4740C - Large Image
 
24FP4740C - Large Image
Specifications Sheets
 
 
24FP4740C - Specification Sheet
Attachments
 
 
24FP4740C - Specification Sheet
Brochures
 
 
24FP4740C - Brochure
Other Links
 
 
24FP4740C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 V ac
Current Rating
0.36 A @ 120 V;0.15 A @ 277 V
Material
Steel (Back Plate);Aluminum (Bezel)
Material, Color, and Finish
color temperature
4000 K
Color Rendering Index
80
Dimensions and Weight
Length
23-3/4 in;602 mm
Width
2 in;51 mm
Height
47-3/4 in;1212 mm
Descriptions
Product Type
Led Panel
Features
FPanel LED panel series provides premium performance and pleasing aesthetics. The luminaire is optimized for shallow plenum grid ceilings but may also be surface mounted and the 2x2 can be suspension mounted. Developed using Eaton’s latest generation of solid-state components and electronic driver technologies, these panels are ideal for both new construction and renovation. The panel’s refined visual optics, superior acrylic light guide and integrated grid retention clips provide the features needed for i
Short Description
LED Panel, 120/277 VAC, 40.3 W
Long Description
LED Panel, 120/277 V ac, 0.36 A @ 120 V;0.15 A @ 277 V, 40.3 W, Steel (Back Plate);Aluminum (Bezel) Material, 4000 K, 80, >60000 h Average Life, Dimmable, 4858 lm Brightness (Lumens), 23-3/4 in Length, 2 in Width, 47-3/4 in Height, 18.5 lb
Special Features
Ultra Thin 1.75 in Height Fits Shallow Plenums with Room to Spare;Superior Optics Ensure Long Life Smooth Corner to Corner Illumination
Description
40W 2X4 LED FLAT PANEL 40K
extra long description
CLS 24FP4740C 2X4 FPANEL 4700L, 40K
Additional Information
Total Wattage
40.3 W
average life
>60000 h
dimmable
Yes
Brightness (Lumens)
4858 lm
Standards Met
ECCN:EAR99NLR;cULus Listed;DLC Standard and DLC Premium
package quantity
17 PL
includes
Wire;Wire Nut
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
24FP4740C
GTIN
00080083833665
UPC
080083833665
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight
18.5 lb
Weight per each
25.79
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Commercial Office Spaces;Schools;Healthcare;Retail Merchandising Areas
standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 24FP4740C.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 24FP4740C.

2X4 Led Recessed Flat Panel, 4700 Lumen, 4000K, 80 Cri, 0-10V Continuous Dimming...
  • Our Part #: 24FP4740C
  • Burleson Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 24FP4740C
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($89.91) ·
24FP4740C - Cooper Lighting Solutions

Burleson Availability: In Stock

Total Availability: In Stock

Book Price

$89.91

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 24FP4740C, though they may not be 100% alike.

Metalux 2X4 CGT Led Panel 4000K 80CRI 4268 Lumens
  • Our Part #: 24CGT4540C
  • Burleson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24CGT4540C
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($66.42) ·
24CGT4540C - Cooper Lighting Solutions

Burleson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.42

Each

QTY:
Each
Add
00078531132460|0078531|078531132460|07853113246|13246|CFP24 5540|CFP245540|CFP24...
  • Our Part #: CFP245540
  • Burleson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CFP24-5540
  • Manufacturer: Hubbell Lighting/Current Hli
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($99.19) ·
CFP245540 - Hubbell Lighting/Current Hli

Burleson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$99.19

Each

QTY:
Each
Add
Panels & Troffers 4736 Lumens Ezpan 2X4 40W 4000K 0-10V Dimming
  • Our Part #: EZPAN2X440ND10
  • Burleson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EZPAN2X4-40N/D10
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($156.61) ·
EZPAN2X440ND10 - Rab Lighting

Burleson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$156.61

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat