24GRLD548F1UL840 - 24grld548f1unvl840cd1u

Metalux Commercial

  • $252.41 (Each)
  • $252.41 (Each)

In-Stock: 1 available locally (Little Rock, AR) (change location)
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
24GRLD548F1UL840
Manufacturer
Metalux Commercial
Manufacturer's Part Number
24GRLD548F1UL840
Description
24grld548f1unvl840cd1u
Grled Lensed Troffer, 120 to 277 V Ac, 126 Ma, 37.4 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 H Average Life, Dimmable, 4800 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083797745 / 00080083797745
Weight per unit
20.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$252.41 (Each)
Stock Availability
Little Rock
1 (Check another store)
All Stores
81
Resources
Images
 
 
24GRLD548F1UL840 - Small Image
 
24GRLD548F1UL840 - Large Image
 
24GRLD548F1UL840 - Large Image
Specifications Sheets
 
 
24GRLD548F1UL840 - Specification Sheet
Attachments
 
 
24GRLD548F1UL840 - Specification Sheet
Brochures
 
 
24GRLD548F1UL840 - Brochure
Other Links
 
 
24GRLD548F1UL840 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 V ac
Current Rating
126 mA
Material
Cold Rolled Steel
amperage rating
126m A
Wattage
43 W
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Material, Color, and Finish
Color
White
Finish
Frost
Color Rendering Index
85
color temperature
4000 K
Dimensions and Weight
Length
47-15/16 in;1218 mm
Width
23-3/4 in;603 mm
Height
3-1/4 in;83 mm
Descriptions
Product Type
GRLED Lensed Troffer
Description
24GRLD548F1UNVL840CD1U
Long Description
GRLED Lensed Troffer, 120 to 277 V ac, 126 mA, 37.4 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 h Average Life, Dimmable, 4800 lm Brightness (Lumens), 47-15/16 in Length, 23-3/4 in Width, 3-1/4 in Height, 20 lb
Short Description
GRLED Lensed Troffer, 120 to 277 VAC, 37.4 W
Features
The GRLED is a ideal balance between leading-edge LED performance and value based lighting. This new competitive LED lensed troffer series is built and designed for general purpose lighting applications. With multiple LED lens options, GRLED can provide the optimal spacing, energy efficiency and optical control. Additionally, GRLED leverages our shallow, low profile housing so it is compatible with even highly restrictive plenums and today’s most common ceiling systems. GRLED is a great choice for commerci
Special Features
Spring-Loaded Hinged Door Assembly for Easy Access
extra long description
ETNCL 24GR-LD5-48-F1SEE 08008381715
Additional Information
Total Wattage
37.4 W
average life
>60000 h
dimmable
Yes
Brightness (Lumens)
4800 lm
includes
Plug-In Low Voltage Connector
Standards Met
UL/cUL Listed - Damp Location;ECCN:EAR99NLR;DLC and DLC Premium Qualified
package quantity
28 PL
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
24GRLD548F1UL840
sub brand
GRLED Series
GTIN
00080083797745
UPC
080083797745
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Static
Packaging
Weight
20 lb
Weight per each
20.5
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Offices;Schools;Residential;Hospitals;Retail Merchandising Areas
standard
UL/cUL Listed - Damp Location
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 81

Location search:

Greater Little Rock Area

Location Stock Available
Little Rock
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pearland
2 View Store
These alternate items can be purchased instead of 24GRLD548F1UL840.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 24GRLD548F1UL840.

Led Recessed Troffer, 2 X 4, 4800 Lumen, 4000K, 0 to 10V Driver
  • Our Part #: 24GRLD548F1UL840
  • Little Rock Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 24GR-LD5-48-F1-UNV-L840-CD1-U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($252.41) ·
24GRLD548F1UL840 - Cooper Lighting Solutions

Little Rock Availability: In Stock

Total Availability: In Stock

Book Price

$252.41

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 24GRLD548F1UL840, though they may not be 100% alike.

Lensed Led Troffer, 277 V Ac, 0.108 A @ 277 V, 30 W, Cold Rolled Steel, Iron Pho...
  • Our Part #: 24GR4240D
  • Little Rock Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24GR4240D
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($144.64) ·
24GR4240D - Cooper Lighting Solutions

Little Rock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$144.64

Each

QTY:
Each
Add
Grled Lensed Troffer, 120 to 277 V Ac, 175 Ma, 43 W, Cold Rolled Steel, Frost, W...
  • Our Part #: 24GRLD448F1UNVL8
  • Little Rock Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24GRLD448F1UNVL840CD1U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($224.58) ·
24GRLD448F1UNVL8 - Cooper Lighting Solutions

Little Rock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$224.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat