310P - 6" Trim Coilex Baffle White Trim W/Black Baffle

Halo

  • $19.77 (Each)
  • $19.77 (Each)

  • $118.62 (Per 6)

In-Stock: 0 available locally (Jacksonville - FL, FL) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
310P
Manufacturer
Halo
Manufacturer's Part Number
310P
Description
6" Trim Coilex Baffle White Trim W/Black Baffle
00662400130932|0662400|662400130932|66240013093|13093|310P|Black Coilex Baffle, Sati N White|Cooper Lighting 310P|Cooperlighting 310P|Eaton / Cooper Lighting 310P|Eaton Cooper Lighting 310P|Eeton Cooper Lighting 310P|Halo - Cooper Lighting 310P|Halo 310P
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111827 - Lighting reflector or reflecting baffle
UPC/GTIN
662400130932 / 00662400130932
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.77 (Each)
Standard Packaging
$118.62 (Per 6)
Stock Availability
Jacksonville - FL
0 (Find nearest stock)
All Stores
23
Resources
Images
 
 
310P - Small Image
 
310P - Large Image
 
310P - Large Image
 
310P - Large Image
Attachments
 
 
310P - Specification Sheet
 
310P - Specification Sheet
 
310P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
5.101 IN Length 7.001 IN Width 3.401 IN Height
Descriptions
Product Type
Black Coilex Baffle, Sati N White
Description
6" TRIM COILEX BAFFLE WHITE TRIM W/BLACK BAFFLE
extra long description
ETNCL-CAN 310P BLACK COILEX BAFFLE,
Long Description
00662400130932|0662400|662400130932|66240013093|13093|310P|BLACK COILEX BAFFLE, SATI N WHITE|Cooper Lighting 310P|CooperLighting 310P|Eaton / Cooper Lighting 310P|Eaton Cooper Lighting 310P|Eeton Cooper Lighting 310P|HALO - COOPER LIGHTING 310P|Halo 310P
Special Features
Black or White Phenolic Coilex Baffle with separate metal ring
Construction
N/A
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
310P
sub brand
310 Coilex?® Baffle
GTIN
00662400130932
UPC
662400130932
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Trim
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.54
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL/cULus Listed;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Jacksonville - FL Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
1 View Store

A-L

Location Stock Available
Kerrville
4 View Store

M-Z

Location Stock Available
Midland
11 View Store
Pampa
7 View Store

* All prices subject to change.

Begin Live Chat