4WNLEDLD440SLFUN - 4WNLED-LD4-40SL-F-Unv-L840-CD1-U

Metalux

  • $174.21 (Each)
  • $174.21 (Each)

In-Stock: 4 available locally (Athens, TX) (change location)
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
4WNLEDLD440SLFUN
Manufacturer
Metalux
Manufacturer's Part Number
4WNLED-LD4-40SL-F-UNV-L840-CD1
Description
4WNLED-LD4-40SL-F-Unv-L840-CD1-U
Utility Led Wraparound, 120 to 277 V Ac, 130 Ma, 36 W, Cold Rolled Steel, White, 4000 K, 80, 60000 H Average Life, Dimmable, White Enamel, 4000 LM Brightness (Lumens), 48 In Length, 2-1/2 In Width, 7-5/8 In Height, 9 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083756889 / 00080083756889
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$174.21 (Each)
Stock Availability
Athens
4 (Check another store)
Tyler
18
All Stores
695
Resources
Images
 
 
4WNLEDLD440SLFUN - Large Image
 
4WNLEDLD440SLFUN - Large Image
 
4WNLEDLD440SLFUN - Large Image
Specifications Sheets
 
 
4WNLEDLD440SLFUN - Specification Sheet
 
4WNLEDLD440SLFUN - Specification Sheet
Attachments
 
 
4WNLEDLD440SLFUN - Specification Sheet
Brochures
 
 
4WNLEDLD440SLFUN - Brochure
Other Links
 
 
4WNLEDLD440SLFUN - Other
 
4WNLEDLD440SLFUN - Other
 
4WNLEDLD440SLFUN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 V ac
Current Rating
130 mA
Material
Cold Rolled Steel
amperage rating
0.13 (at 277V)
Number of Lamps
1
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Color
White
color temperature
4000 K
Color Rendering Index
80
Finish
White Enamel
Style
(blank)
Dimensions and Weight
Length
48 in;1219 mm
Width
2-1/2 in;63 mm
Height
7-5/8 in;194 mm
Descriptions
Description
4WNLEDLD440SLFUNVL840CD1U
Product Type
Utility LED Wraparound
Long Description
Utility LED WrapaRound, 120 to 277 V ac, 130 mA, 36 W, Cold Rolled Steel, White, 4000 K, 80, 60000 h Average Life, Dimmable, White Enamel, 4000 lm Brightness (Lumens), 48 in Length, 2-1/2 in Width, 7-5/8 in Height, 9 lb
Features
The WNLED series is a versatile utility based, classic LED wraparound series which can be used in a broad range of commercial, schools, institutional, retail and residential applications. This high quality luminaire series utilizes the latest solid state LED lighting and advanced electronic driver technology which provides optimal lighting performance and maximizing energy savings. WNLED is designed to provide long service life eliminating re-lamping issues and minimizing maintenance common with traditiona
Short Description
Utility LED Wraparound, 130 mA, 36 W
extra long description
CLS 4WNLED-LD4-40SL-F-UNV-L840-CD1-
Special Features
4 ft. and 2 ft. product configurations
Additional Information
Total Wattage
36 W
average life
60000 h
dimmable
Yes
Brightness (Lumens)
4000 lm
Standards Met
UL/cUL Listed - Damp Location;ECCN:EAR99NLR;DLC Listed
package quantity
1 ct
Socket Type
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
4WNLED-LD4-40SL-F-UNV-L840-CD1
sub brand
WNLED Series
GTIN
00080083756889
UPC
080083756889
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wraparound
Packaging
Weight
9 lb
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Commercial;Schools;Institutional;Retail;Residential
Mounting
Surface Mount
standard
UL/cUL Listed - Damp Location;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 4WNLEDLD440SLFUN.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 4WNLEDLD440SLFUN.

4WNLED-LD4-40SL-F-Unv-L840-CD1-U
  • Our Part #: 4WNLEDLD440SLFUN
  • Athens Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($174.21) ·
4WNLEDLD440SLFUN - Cooper Lighting Solutions

Athens Availability: In Stock

Total Availability: In Stock

Book Price

$174.21

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 4WNLEDLD440SLFUN, though they may not be 100% alike.

Led Wraparound With Selectable Lumens and CCT, 4 FT, Selectable CCT 3500K-5000K
  • Our Part #: 4NWS3C3UNV
  • Athens Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4NWS3C3-UNV
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($115.00) ·
4NWS3C3UNV - Cooper Lighting Solutions

Athens Availability: Out Of Stock

Total Availability: In Stock

Book Price

$115.00

Each

QTY:
Each
Add
4' Linear Led Wrap Light, Prismatic, 3300 Lumen, 4000K, Unv No-Dim
  • Our Part #: 4WP3040C
  • Athens Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4WP3040C
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($68.29) ·
4WP3040C - Cooper Lighting Solutions

Athens Availability: Out Of Stock

Total Availability: In Stock

Book Price

$68.29

Each

QTY:
Each
Add
4FT Led Ind 4100 Lum Fixt
  • Our Part #: 4WNLEDLD141FUN84
  • Athens Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 4WNLED-LD1-41-F-UNV-L840-CD1-U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
4WNLEDLD141FUN84 - Cooper Lighting Solutions

Athens Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat