H27ICAT - 6" Shallow Ceiling Ic Air-Tite 120V Line V

Halo

  • $15.97 (Each)
  • $15.97 (Each)

  • $95.82 (Per 6)

In-Stock: 30 available locally (Granbury, TX) ( change location)
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
H27ICAT
Manufacturer
Halo
Manufacturer's Part Number
H27ICAT
Description
6" Shallow Ceiling Ic Air-Tite 120V Line V
Incandescent Airtight Housing, 120 V, 625 Ma, Aluminum Housing Material, Non Dimmable, 6-1/2 In Diameter, 13.25 In Height, 3 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
662400605898 / 00662400605898
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.97 (Each)
Standard Packaging
$95.82 (Per 6)
Stock Availability
Granbury
30 (Check another store)
DFW RDC
236
All Stores
4,701
Resources
Images
 
 
H27ICAT - Large Image
 
H27ICAT - Large Image
 
H27ICAT - Large Image
 
H27ICAT - Large Image
Specifications Sheets
 
 
H27ICAT - Specification Sheet
Attachments
 
 
H27ICAT - Specification Sheet
Other Links
 
 
H27ICAT - Other
 
H27ICAT - Other
 
H27ICAT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
625 mA
amperage rating
120V
Voltage Rating
120V
Wattage
75 W
Ballast Type
N/A
Lamp Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Housing Material
Aluminum
Dimensions and Weight
Diameter
6-1/2 in
Height
13.25 in
Descriptions
Description
6" SHALLOW CEILING IC AIR-TITE 120V LINE V
Long Description
Incandescent Airtight Housing, 120 V, 625 mA, Aluminum Housing Material, Non Dimmable, 6-1/2 in Diameter, 13.25 in Height, 3 lb
Product Type
Incandescent Airtight Housing
Short Description
6" Incandescent Airtight Housing, 120V, Aluminum, shallow ceiling non-ic remodel
Features
The H27ICAT housing is designed for use in shallow ceilings. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H27ICAT is designed for shallow ceilings where insulation is present. The H27ICAT housing is of AIR-TITE construction and prevents airflow between conditioned spaces and unconditioned attic/plenum areas.
Additional Information
Got Nail(TM) Bar Hangers;Pass-N-Thru(TM) Tool-Less Shortening of Bar Hangers;Slide-N-Side(Tm) Wire Traps;Quick Connect Wiring Connectors Included in Junction Box;Air-Tite(Tm);Thermally Protected;Die-Formed Housing and Plaster Frame;Housing May be Removed from Plaster Frame for Junction Box Access;Shallow Ceiling Housing
extra long description
CLS H27ICAT 6",IC,AIRTITE,SHALLOW N
Special Features
H27 6" Shallow New Construction Recessed Housing with E26 Medium Socket Base
Additional Information
Standards Met
UL/cUL Listed;RoHS Compliant
package quantity
6 PK;3 CT
Socket Type
E26
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H27ICAT
GTIN
00662400605898
UPC
662400605898
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H27 Shallow Housing
Packaging
Weight
3 lb
Weight per each
3
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed;RoHS Compliant;Airtite;IC Rated
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of H27ICAT.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of H27ICAT.

6" Shallow New Construction Housing, Traditional E26 Socket-Based, Ic Rated
  • Our Part #: H27ICAT
  • Granbury Availability: 30
  • Total Availability: In Stock
  • MFR Part #: H27ICAT
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($95.82) ·
H27ICAT - Cooper Lighting Solutions

Granbury Availability: In Stock

Total Availability: In Stock

Book Price

$15.97

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to H27ICAT, though they may not be 100% alike.

Remodel Housing, 120 V Ac, 90 W, Aluminum, 22.375 In Length, 9.5 In Width, 0.98 ...
  • Our Part #: E27ICAT
  • Granbury Availability: 27
  • Total Availability: In Stock
  • MFR Part #: E27ICAT
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($95.82) ·
E27ICAT - Cooper Lighting Solutions

Granbury Availability: In Stock

Total Availability: In Stock

Book Price

$15.97

Each

QTY:
Each
Add
6" Shallow Ceiling Ic 120V Line Voltage
  • MFR Part #: H27ICT
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($99.54) ·
H27ICT - Cooper Lighting Solutions

Check local availability

Total Availability: In Stock

Book Price

$16.59

Each

QTY:
Each
Add
Lith LCP-R6 Housing
  • MFR Part #: LCP R6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LCP - Lithonia Lighting - Acuity

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat