H7ICATNB - 6" Ic Air-Tite No Socket Bracket 120V Line

Halo

  • $13.95 (Each)
  • $13.95 (Each)

  • $83.70 (Per 6)

In-Stock: 168 available locally (San Antonio RDC, TX) ( change location)
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
H7ICATNB
Manufacturer
Halo
Manufacturer's Part Number
H7ICATNB
Description
6" Ic Air-Tite No Socket Bracket 120V Line
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 In Height, 2.77 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
662400612032 / 00662400612032
Weight per unit
2.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.95 (Each)
Standard Packaging
$83.70 (Per 6)
Stock Availability
San Antonio RDC
168 (Check another store)
All Stores
5,342
Resources
Images
 
 
H7ICATNB - Large Image
 
H7ICATNB - Large Image
 
H7ICATNB - Large Image
Specifications Sheets
 
 
H7ICATNB - Specification Sheet
Attachments
 
 
H7ICATNB - Specification Sheet
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
120V
amperage rating
N/A
Ballast Type
N/A
Lamp Type
N/A
Number of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
Housing Material
Aluminum
Descriptions
Product Type
Incandescent Airtight Housing
Description
6" IC AIR-TITE NO SOCKET BRACKET 120V LINE
Features
The H7ICATNB is designed for installations where the housing will be in direct contact with insulation. Additionally, the H7ICATNB housing meets restricted air flow requirements. The H7ICATNB is designed to save installation time. It is designed without a socket plate for use with socket supporting trims only. With these trims there is no need to spend time removing the socket from the socket plate and the socket plate from the housing.
Long Description
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 in Height, 2.77 lb
Short Description
6" Incandescent Airtight Housing, 120V, Aluminum, Remodel
Additional Information
Got Nail(TM) Bar Hangers;Pass-N-Thru(TM) Tool-Less Shortening of Bar Hangers;Slide-N-Side(Tm) Wire Traps;Quick Connect Wiring Connectors Included in Junction Box;Air-Tite(Tm);Thermally Protected;Die-Formed Housing and Plaster Frame;Housing May be Removed from Plaster Frame for Junction Box Access;Shallow Ceiling Housing
extra long description
CLS H7ICATNB 6IN AIR-TITE IC HOUSIN
Special Features
No socket bracket, 120V line voltage housing
Additional Information
Standards Met
UL/cUL Listed;RoHS Compliant
package quantity
1 CT;6 Pk
Socket Type
E26
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H7ICATNB
GTIN
00662400612032
UPC
662400612032
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Housing
Packaging
Weight
2.77 lb
Weight per each
2.77
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed 1598 Luminaire;UL/cUL Listed for Insulation Contact;cULus Listed - Damp Location;cULus Listed - Wet Location;RoHS Compliant;AIR-TITE (TM) Certified ASTM E283;UL/cUL Listed for Feed Through
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of H7ICATNB.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of H7ICATNB.

6" Housing Ic Air-Tite No Socket Bracket 120V Line Voltage Incandescent
  • Our Part #: H7ICATNB
  • San Antonio RDC Availability: 168
  • Total Availability: In Stock
  • MFR Part #: H7ICATNB
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($83.70) ·
H7ICATNB - Cooper Lighting Solutions

San Antonio RDC Availability: In Stock

Total Availability: In Stock

Book Price

$13.95

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to H7ICATNB, though they may not be 100% alike.

Recessed Housing, 120 V Ac, 90 W, Aluminum, 13.75 In Length, 2.2299 LB
  • Our Part #: E7ICATNB
  • San Antonio RDC Availability: 229
  • Total Availability: In Stock
  • MFR Part #: E7ICATNB
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($83.70) ·
E7ICATNB - Cooper Lighting Solutions

San Antonio RDC Availability: In Stock

Total Availability: In Stock

Book Price

$13.95

Each

QTY:
Each
Add
6" Ic Air-Tite No Socket
  • MFR Part #: N/A
  • Manufacturer: Nora Lighting, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
NHIC17QNBAT - Nora Lighting, Inc.

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat