HBLEDLD524SEWUNV - Hbledld524sewunvl850ed2u

Metalux

  • $521.71 (Each)
  • $521.71 (Each)

In-Stock: 4 available locally (Pecos, TX) (change location)
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
HBLEDLD524SEWUNV
Manufacturer
Metalux
Manufacturer's Part Number
HBLED-LD5-24SE-W-UNV-L850-ED2-
Description
Hbledld524sewunvl850ed2u
Led High Bay Light, White Enamel, CRS;Aluminum, 120/277 V Ac, 0.542 A @ 277 V, 149 W, >60000 H Average Life, 22339 LM Brightness (Lumens), 5000 K, 70;80, Dimmable, Wide Beam Spread, Surface/Chain Mount, 48-1/2 In Length, 20-3/16 In Width, 2-3/8 In Height, 5 Yr Warranty, 24 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
080083788668 / 00080083788668
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$521.71 (Each)
Stock Availability
Pecos
4 (Check another store)
Odessa
8
All Stores
62
Resources
Images
 
 
HBLEDLD524SEWUNV - Large Image
 
HBLEDLD524SEWUNV - Large Image
 
HBLEDLD524SEWUNV - Large Image
Attachments
 
 
HBLEDLD524SEWUNV - Specification Sheet
Brochures
 
 
HBLEDLD524SEWUNV - Brochure
Other Links
 
 
HBLEDLD524SEWUNV - Other
 
HBLEDLD524SEWUNV - Other
 
HBLEDLD524SEWUNV - Other
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
CRS;Aluminum
Voltage Rating
120/277 V ac
Current Rating
0.542 A @ 277 V
Wattage
149 W
Lamp Type
LED
amperage rating
0.542 at 277V
Ballast Type
N/A
Material, Color, and Finish
Color
White Enamel
Color Rendering Index
70;80
color temperature
5000 k
Style
(blank)
Dimensions and Weight
Length
48-1/2 in;1232 mm
Width
20-3/16 in;512 mm
Height
2-3/8 in;63 mm
Descriptions
Description
HBLEDLD524SEWUNVL850ED2U
Product Type
LED High Bay Light
Long Description
LED High Bay Light, White Enamel, CRS;Aluminum, 120/277 V ac, 0.542 A @ 277 V, 149 W, >60000 h Average Life, 22339 lm Brightness (Lumens), 5000 K, 70;80, Dimmable, Wide Beam Spread, Surface/Chain Mount, 48-1/2 in Length, 20-3/16 in Width, 2-3/8 in Height, 5 yr Warranty, 24 lb
Features
The HBLED delivers industry-leading performance and reliability for a vairety of high-bay applications. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the HBLED ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional HID and linear fluorescent high bays. The proprietary low-power, low-brightness LED module assembly offers exceptional optical performance with the enhanced benefits of LED lighting, including ener
Short Description
LED High Bay Light, White Enamel, Wide, 24,000 Lumens, 5000K
Special Features
Integrated Dual Occupancy and Daylight Dimming Sensor for Added Energy Savings
extra long description
CLS HBLED-LD5-24SE-W-UNV-L850-ED2-U
Additional Information
Fixture Type
LED High Bay Light
Brightness (Lumens)
22339 lm
average life
>60000 h
dimmable
Yes
beam spread
Wide
Mounting Type
Surface/Chain Mount
includes
V Hanger
Warranty
5 yr
Standards Met
DLC Qualified;Eccn:Ear99nlr;Culus Listed;RoHS Compliant
package quantity
1 ct
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
HBLED-LD5-24SE-W-UNV-L850-ED2-
GTIN
00080083788668
UPC
080083788668
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight
24 lb
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Application
Lighting;High-Bay;Industrial;Commercial;Manufacturing;Gymnasium
standard
cUL Listed - Damp Location;RoHS Compliant;DLC Qualified
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of HBLEDLD524SEWUNV.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of HBLEDLD524SEWUNV.

Wide Distribution, 24, 000 Lumens, Unv, 4000K, 0-10V
  • Our Part #: HBLEDLD524SEWUNV
  • Pecos Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: HBLED-LD5-24SE-W-UNV-L840-CD2-
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($521.71) ·
HBLEDLD524SEWUNV - Cooper Lighting Solutions

Pecos Availability: In Stock

Total Availability: In Stock

Book Price

$521.71

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to HBLEDLD524SEWUNV, though they may not be 100% alike.

203W Led Hbay 24002 LMN
  • Our Part #: HBLEDLD424WUNV85
  • Pecos Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBLED-LD4-24-W-UNV-L850-ED2-U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($543.94) ·
HBLEDLD424WUNV85 - Cooper Lighting Solutions

Pecos Availability: Out Of Stock

Total Availability: In Stock

Book Price

$543.94

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat