ML5606930 - 6 In Led Downlight Engine

Halo

  • $132.90 (Each)
  • $132.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ML5606930
Manufacturer
Halo
Manufacturer's Part Number
ML5606930
Description
6 In Led Downlight Engine
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083626496 / 00080083626496
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.90 (Each)
Resources
Images
 
 
ML5606930 - Large Image
 
ML5606930 - Small Image
 
ML5606930 - Large Image
 
ML5606930 - Large Image
 
ML5606930 - Large Image
 
ML5606930 - Large Image
Attachments
 
 
ML5606930 - Specification Sheet
 
ML5606930 - Specification Sheet
 
ML5606930 - Specification Sheet
 
ML5606930 - Specification Sheet
Brochures
 
 
ML5606930 - Brochure
 
ML5606930 - Brochure
 
ML5606930 - Brochure
Other Links
 
 
ML5606930 - Other
 
ML5606930 - Other
 
ML5606930 - Other
 
ML5606930 - Other
 
ML5606930 - Other
 
ML5606930 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Lighting
Lamp Type
Cooper Halo
Material, Color, and Finish
Color
Cooper Halo
Style
Open Office, Retail
Descriptions
Product Type
ML56 DL Engine, 600LM, 90CRI, 3000K
Description
6 IN LED DOWNLIGHT ENGINE
extra long description
ETNCL ML5606930 ML56 DL ENGINE, 600
Special Features
Cooper Halo
Additional Information
Sensor Type
8.1 IN Length 7.4 IN Width 1.7 IN Height
Manufacturer Information
Manufacturers Part Number
ML5606930
Brand
HALO
sub brand
Open Office, Retail
GTIN
00080083626496
UPC
080083626496
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
ML56 LED Module
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.95
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat