MST203T18B - Led Twin HD Flood 3/4/5K Select Bronze

Halo Outdoor

  • $141.38 (Each)
  • $141.38 (Each)
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
MST203T18B
Manufacturer
Halo Outdoor
Manufacturer's Part Number
MST203T18B
Description
Led Twin HD Flood 3/4/5K Select Bronze
Outdoor Security Floodlight, 70000 H Average Life, 2034 LM Brightness (Lumens), Brown, 84 Color Rendering Index, 3000 K;4000 K;5000 K Color Temperature, Bronze Finish, Led Lamp Type, 10.3 In;261 MM Length, Polycarbonate Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -30 °C Minimum Operating Temperature, Eave Mount;Wall Mount, 3 - Lamps, Hardwired Power Source, Culus Listed, Halo(TM) Sub Brand, 120 V Ac Voltage Rating, 5 Yr Warranty, 20 W Wattage, 170 MM;6.7 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
080083810161 / 00080083810161
Weight per unit
3.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.38 (Each)
Resources
Images
 
 
MST203T18B - Small Image
 
MST203T18B - Small Image
 
MST203T18B - Large Image
 
MST203T18B - Large Image
Specifications Sheets
 
 
MST203T18B - Specification Sheet
 
MST203T18B - Specification Sheet
Attachments
 
 
MST203T18B - Specification Sheet
Other Links
 
 
MST203T18B - Other
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
Die Cast Aluminum
Voltage Rating
120 V ac
Wattage
20 W
Lamp Type
LED
Number of Lamps
3
amperage rating
0.19
Ballast Type
N/A
Material, Color, and Finish
Color Rendering Index
84
color temperature
3000 K;4000 K;5000 K
Finish
Bronze
Color
Brown
Lens Material
Polycarbonate
Style
(blank)
Dimensions and Weight
Length
10.3 in;261 mm
Width
6.7 in;170 mm
Size
8.813 IN Length 6.313 IN Width 7.0 IN Height
Descriptions
Product Type
Outdoor Security Floodlight
Long Description
Outdoor Security Floodlight, 70000 h Average Life, 2034 lm Brightness (Lumens), Brown, 84 Color Rendering Index, 3000 K;4000 K;5000 K Color Temperature, Bronze Finish, LED Lamp Type, 10.3 in;261 mm Length, Polycarbonate Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -30 °C Minimum Operating Temperature, Eave Mount;Wall Mount, 3 - Lamps, Hardwired Power Source, cULus Listed, Halo(TM) Sub Brand, 120 V ac Voltage Rating, 5 yr Warranty, 20 W Wattage, 170 mm;6.7 in Width
Features
The Halo MST203 outdoor security floodlight incorporates an adjustable motion sensor, field-selectable CCT, and advanced two-stage optics into a twin head LED design ideal for a wide variety of applications. Features improved adjustability, easy install components, and adaptor plate kit for hassle-free installation. The motion sensor is available with 180° or 270° detection up to 50’ range, with adjustable sensitivity and duration from 1-12 minutes. The durable die-cast aluminum housing is available in bro
Short Description
Outdoor Security Floodlight, Die Cast Aluminum, 20 W, 10.30 x 6.7 in
Description
LED TWIN HD FLOOD 3/4/5K SELECT BRONZE
extra long description
CLS MST203T18B TWIN LED FLOOD, 180
Special Features
Motion sensor available with 180° or 270° detection and 50' range
Additional Information
Brightness (Lumens)
2034 lm
Mounting Type
Wall Mount;Eave Mount
Power Source
Hardwired
Maximum Operating Temperature
+40 °C
Minimum Operating Temperature
-30 °C
average life
70000 h
Warranty
5 yr
Standards Met
cULus Listed
package quantity
1 ct
Socket Type
N/A
Manufacturer Information
Brand
Utility
Manufacturers Part Number
MST203T18B
sub brand
Halo(TM)
GTIN
00080083810161
UPC
080083810161
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Motion Activated
Packaging
Weight per each
3.25
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MST203T18B.
Jump To:

Similar Items

Similar items are close alternatives to MST203T18B, though they may not be 100% alike.

TGS Security Flood, 4000K, Motion Activated, Twin, Bronze.
  • Our Part #: TGS2S402MSRB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TGS2S402MSRB
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($93.99) ·
TGS2S402MSRB - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$93.99

Each

QTY:
Each
Add
180 Degree Motion Twin Led Floodlight, Bronze
  • Our Part #: MST18920L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MST18920L
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
MST18920L - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
180 Degree Motion Twin Led Floodlight, Energy Star, Bronze
  • Our Part #: MST18920LES
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MST18920LES
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
MST18920LES - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat