SEL17 - Led Emergency Light White Nicad Battery

Sure-Lites

  • $63.68 (Each)
  • $63.68 (Each)

  • $382.08 (Per 6)

In-Stock: 2 available locally (Hereford, TX) (change location)
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
SEL17
Manufacturer
Sure-Lites
Manufacturer's Part Number
SEL17
Description
Led Emergency Light White Nicad Battery
Sel Emergency Light, Nickel Cadmium (Nicad) Battery, Thermoplastic, White, 60 HZ, 120 V Ac;277 V Ac, 0.003 A @ 277 V, 0.78 W, Led Lamp, Ceiling Mount/Wall Mount, 1-3/4 In Width, 11-1/8 In Length, 5-3/8 In Height, 1.209 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
080083722143 / 00080083722143
Weight per unit
1.2099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.68 (Each)
Standard Packaging
$382.08 (Per 6)
Stock Availability
Hereford
2 (Check another store)
Amarillo
5
All Stores
565
Resources
Images
 
 
SEL17 - Large Image
 
SEL17 - Large Image
 
SEL17 - Large Image
Specifications Sheets
 
 
SEL17 - Specification Sheet
 
SEL17 - Specification Sheet
Attachments
 
 
SEL17 - Specification Sheet
Other Links
 
 
SEL17 - Other
 
SEL17 - Other
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
Thermoplastic
Voltage Rating
120 V ac;277 V ac
Current Rating
0.003 A @ 277 V
Wattage
0.78
Number of Lamps
2
Lamp Type
LED
amperage rating
N/A
Material, Color, and Finish
Finish
white
Color
White
Dimensions and Weight
Width
1-3/4 in;45 mm
Length
11-1/8 in;283 mm
Height
5-3/8 in;137 mm
Size
12.813 IN Length 2.25 IN Width 6.0 IN Height
Descriptions
Description
LED EMERGENCY LIGHT WHITE NICAD BATTERY
Product Type
SEL Emergency Light
Long Description
SEL Emergency Light, Nickel Cadmium (NiCad) Battery, ThermoPlastic, White, 60 Hz, 120 V ac;277 V ac, 0.003 A @ 277 V, 0.78 W, LED Lamp, Ceiling Mount/Wall Mount, 1-3/4 in Width, 11-1/8 in Length, 5-3/8 in Height, 1.209 lb
Features
The Sure-Lites Emergency Light (SEL) series is designed to reduce egress system cost and maintenance as well as improve reliability. Key features include long life LED’s, proprietary adjustable accuLED optics, and a nickel cadmium battery. The Patent Pending easy hang feature reduces installation time and cost.
Short Description
SEL Emergency Light, Nickel Cadmium, White
Special Features
Adjustable AccuLED Optics;Patented EZ Hang Feature Facilitates Fast Installation
extra long description
CLS SEL17 LED EMERGENCY LIGHT, 17 F
Additional Information
Battery Type
Nickel Cadmium (NiCad)
Mounting Type
Ceiling Mount;Wall Mount
Standards Met
UL924 Listed;NFPA 101 Compliant;NEC/OSHA Certified
package quantity
6 CT
lumens
0
Fixture Type
Emergency Light
battery
True
Manufacturer Information
Brand
SURE-LITES
Manufacturers Part Number
SEL17
GTIN
00080083722143
UPC
080083722143
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency
Packaging
Weight
1.209 lb
Weight per each
1.2099
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Lighting;Ceiling or Wall Mounts Application
Frequency Rating
60 Hz
standard
California Title 20;Damp Locations;NEC and CEC Compliant;NFPA 101 Compliant;OSHA Compliant;UL Listed
Mounting
Ceiling/Wall Mount
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SEL17.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SEL17.

Led Em, White Plastic Housing, Nicad Battery, 17FT
  • Our Part #: SEL17
  • Hereford Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SEL17
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($63.68) ·
SEL17 - Cooper Lighting Solutions

Hereford Availability: In Stock

Total Availability: In Stock

Book Price

$63.68

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to SEL17, though they may not be 100% alike.

The Quantum® Series From Lithonia Lighting® With Improved Aesthetics and Perform...
  • Our Part #: ELM2LM12
  • Hereford Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ELM2L M12
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($57.85) ·
ELM2LM12 - Lithonia Lighting - Acuity

Hereford Availability: Out Of Stock

Total Availability: In Stock

Book Price

$57.85

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat