SMD4R6930WH - 4" 9W Led Surface Mount 30K 66LPW

Halo

  • $30.58 (Each)
  • $30.58 (Each)

In-Stock: 14 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMD4R6930WH
Manufacturer
Halo
Manufacturer's Part Number
SMD4R6930WH
Description
4" 9W Led Surface Mount 30K 66LPW
Downlight, 120 V, 0.0811 A, 9.7 W, Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame) Material, Mate White, White, 3000 K, 93, 50000 H Average Life, Dimmable, 700 LM Brightness (Lumens), 6-5/32 In Diameter, 1.1 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083766352 / 00080083766352
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.58 (Each)
Stock Availability
Las Cruces
0 (Find nearest stock)
El Paso
0
All Stores
14
Resources
Images
 
 
SMD4R6930WH - Video
 
SMD4R6930WH - Small Image
 
SMD4R6930WH - Large Image
 
SMD4R6930WH - Large Image
 
SMD4R6930WH - Large Image
 
SMD4R6930WH - Large Image
Brochures
 
 
SMD4R6930WH - Brochure
Attachments
 
 
SMD4R6930WH - Specification Sheet
 
SMD4R6930WH - Specification Sheet
 
SMD4R6930WH - Specification Sheet
Other Links
 
 
SMD4R6930WH - Other
 
SMD4R6930WH - Other
 
SMD4R6930WH - Other
Specifications Sheets
 
 
SMD4R6930WH - Specification Sheet
 
SMD4R6930WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.081 (at 120V)
Ballast Type
N/A
Current Rating
0.0811 A
Lamp Included
Yes
Lamp Type
LED
Material
Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame)
Number Of Lamps
1
Voltage Rating
120
Wattage
10 W
Material, Color, and Finish
Color
White
Color Rendering Index
93
Color Temperature
3000 k
Finish
Mate White
Style
(blank)
Dimensions and Weight
Diameter
6-5/32 in;156.4 mm
Descriptions
Description
4" 9W LED SURFACE MOUNT 30K 66LPW
Extra Long Description
ETNCL SMD4R6930WH 4"ROUNDSURFACEMOU
Features
The Halo Surface Mount LED Downlight (SMD) is an low profile surface mounting luminaire with a modern look and high performance. SMD4 (4”) is designed for installation in many 3-1/2” and 4” square, octagon, or round junction boxes. Supply wire adapter with LED quick wiring connector included. The SMD4 may also retrofit in 4” aperture IC and Non-IC recessed housings.
Long Description
Downlight, 120 V, 0.0811 A, 9.7 W, Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame) Material, Mate White, White, 3000 K, 93, 50000 h Average Life, Dimmable, 700 lm Brightness (Lumens), 6-5/32 in Diameter, 1.1 lb
Product Type
Downlight
Short Description
4" Downlight, 120 V, 9.7 W, direct mount
Special Features
Ultra-low profile surface luminaire with wide distribution
Additional Information
Average Life
50000 h
Brightness (Lumens)
700 lm
Dimmable
Yes
Includes
Screwbase Adapter
Media
Yes
Package Quantity
1 ct
Standards Met
UL/cUL Listed - Damp Location;ECCN:EAR99NLR;RoHS Compliant
Total Wattage
9.7 W
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SMD4R6930WH
Sub Brand
SMD4 LED 4" Round/Square Surface-Mount Downlights
GTIN
00080083766352
UPC
080083766352
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
SMD4 LED
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.1 lb
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Application
lighting
Energy Star
yes
Mounting
Recessed
Standard
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater El Paso Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
2 View Store
Texarkana
1 View Store
Tyler
2 View Store

* All prices subject to change.

Begin Live Chat