BAB2015 - BRKR A 10 Ka Per Line Current Capacity. 145 VDC BR

Eaton

  • $100.31 (Each)
  • $100.31 (Each)

  • $1,203.72 (Per 12)

In-Stock: 2 available locally (Terrell, TX) (change location)
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
BAB2015
Manufacturer
Eaton
Manufacturer's Part Number
BAB2015
Description
BRKR A 10 Ka Per Line Current Capacity. 145 VDC BR
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, Switching Neutral, 15 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679302156 / 00786679302156
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.31 (Each)
Standard Packaging
$1,203.72 (Per 12)
Stock Availability
Terrell
2 (Check another store)
Tyler
12
All Stores
560
Resources
Images
 
 
BAB2015 - Small Image
 
BAB2015 - Large Image
 
BAB2015 - Large Image
 
BAB2015 - Large Image
 
BAB2015 - Large Image
 
BAB2015 - Large Image
 
BAB2015 - Large Image
360 Images
 
 
BAB2015 - 360 Image
Attachments
 
 
BAB2015 - Specification Sheet
Brochures
 
 
BAB2015 - Brochure
Other Links
 
 
BAB2015 - Other
 
BAB2015 - Other
 
BAB2015 - Other
 
BAB2015 - Other
 
BAB2015 - Other
 
BAB2015 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
Description
BRKR A 10 KA PER LINE CURRENT CAPACITY. 145 VDC BR
Product Type
15A, 2 Pole Circuit Breaker, Pow-R-Line
extra long description
ETN BAB2015 15A, 2 pole circuit bre
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Long Description
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Bolt-on mounting, Switching neutral,15 A,10 kAIC,Two-pole,120/240 V,Non-Interchangeable,Q7,BAB
Special Features
Bolt-on mountingSwitching neutral TORQUE 4-10 AWG 20 IN LBS8AWG 25 IN LBS6-4 AWG 27 IN LBS
Additional Information
dimensions
3.8000 IN X 2.1000 IN X 4.8000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BAB2015
GTIN
00786679302156
UPC
786679302156
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.65
Carton
1
Package
12
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 560

Location search:
These alternate items can be purchased instead of BAB2015.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BAB2015.

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic...
  • Our Part #: BAB2015
  • Terrell Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BAB2015
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($100.31) ·
BAB2015 - Eaton Corp

Terrell Availability: In Stock

Total Availability: In Stock

Book Price

$100.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BAB2015 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB2015 Eaton 00786679302156
BAB2015I Eaton 00782114313770
CHB215 Eaton 00782113112404
CUHBAB2015 Eaton n/a
GTHQB2115 GENERAL ELECTRIC n/a
THQB2115 GENERAL ELECTRIC 00783164012231
1H884 WW GRAINGER n/a
B215 ITE n/a
QOB215 Schneider Electric 00785901416821
78364310240 Siemens n/a
B215 Siemens 00783643263529
BQ2B015 Siemens 00783643102408

* All prices subject to change.

Begin Live Chat