BAB3015H - 3P 15A Bab BRKR

Eaton

  • $311.87 (Each)
  • $311.87 (Each)

  • $2,494.96 (Per 8)

In-Stock: 3 available locally (Durant, OK) (change location)
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
BAB3015H
Manufacturer
Eaton
Manufacturer's Part Number
BAB3015H
Description
3P 15A Bab BRKR
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 15A, Bab Type, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679303153 / 00786679303153
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$311.87 (Each)
Standard Packaging
$2,494.96 (Per 8)
Stock Availability
Durant
3 (Check another store)
Oklahoma City
0
All Stores
211
Resources
Images
 
 
BAB3015H - Small Image
 
BAB3015H - Large Image
 
BAB3015H - Large Image
 
BAB3015H - Large Image
 
BAB3015H - Video
Attachments
 
 
BAB3015H - Specification Sheet
Brochures
 
 
BAB3015H - Brochure
Other Links
 
 
BAB3015H - Other
 
BAB3015H - Other
 
BAB3015H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Description
3P 15A BAB BRKR
Long Description
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 15A, BAB type, 10 kAIC, Bolt-on mounting, Three-pole, Non-Interchangeable, 240V
Special Features
Bolt-on mounting
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Product Type
3P 15 Amp Bab Breaker
extra long description
ETN BAB3015H 3P 15 Amp BAB Breaker
Additional Information
media
Yes
dimensions
3.8000 IN X 3.2000 IN X 4.9000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BAB3015H
GTIN
00786679303153
UPC
786679303153
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BAB3015H.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BAB3015H.

Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 15A, Bab Type, 10 Ka...
  • Our Part #: BAB3015H
  • Durant Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BAB3015H
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($311.87) ·
BAB3015H - Eaton Corp

Durant Availability: In Stock

Total Availability: In Stock

Book Price

$311.87

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BAB3015H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB3015H Eaton 00786679303153
BAB3015HI Eaton 00782114313053
CHB315 Eaton 00782113112572
CUHBAB3015H Eaton n/a
GTHQB32015 GENERAL ELECTRIC n/a
THQB32015 GENERAL ELECTRIC 00783164012392
1H893 WW GRAINGER n/a
B315 ITE n/a
BQ3B015 ITE n/a
QOB315 Schneider Electric 00785901417064
B315 Siemens 00783643263680
BQ3B015 Siemens 00783643102583

* All prices subject to change.

Begin Live Chat