BAB3050H - Bab 3-Pole 50A BRKR

Eaton

  • $314.92 (Each)
  • $314.92 (Each)

  • $2,519.36 (Per 8)

In-Stock: 4 available locally (Russellville, AR) (change location)
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
BAB3050H
Manufacturer
Eaton
Manufacturer's Part Number
BAB3050H
Description
Bab 3-Pole 50A BRKR
Thermal Magnetic Circuit Breaker, 50 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679303504 / 00786679303504
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$314.92 (Each)
Standard Packaging
$2,519.36 (Per 8)
Stock Availability
Russellville
4 (Check another store)
Little Rock
16
All Stores
980
Resources
Images
 
 
BAB3050H - Small Image
 
BAB3050H - Large Image
 
BAB3050H - Large Image
 
BAB3050H - Large Image
 
BAB3050H - Large Image
 
BAB3050H - Video
Attachments
 
 
BAB3050H - Specification Sheet
Brochures
 
 
BAB3050H - Brochure
Other Links
 
 
BAB3050H - Other
 
BAB3050H - Other
 
BAB3050H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
240 V ac
interrupt rating
10 kAIC
Poles
3
Dimensions and Weight
Overall Length
3.8 in
Descriptions
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 50 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V ac, 4.9 in Overall Height, 3.8 in Overall Length
Features
Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase. Sturdy, rigid chassis assembly ensures accurate alignment of interior with panel front;prevents flexing and minimizes possibility of loosening or damage to current carrying parts during and after installation. Four-point in-and-out adjustment of panel interioris provide
Short Description
3P Thermal Magnetic Mini Circuit Breaker, 50 A, 240 VAC
extra long description
ETN BAB3050H 50A, 3 pole circuit br
Description
BAB 3-POLE 50A BRKR
Special Features
Bolt-on mounting
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Tripping Mechanism
Non-Interchangeable
Mounting Type
Bolt-On
Standards Met
UL Listed;CSA Certified;IGCC Standards 4897
Overall Height
4.9 in
for use with
Circuit Protection
media
Yes
dimensions
3.8000 IN X 3.2000 IN X 4.9000 IN
Manufacturer Information
Brand
Viton(R)
Eaton Corp
Manufacturers Part Number
BAB3050H
GTIN
00786679303504
UPC
786679303504
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 980

Location search:
These alternate items can be purchased instead of BAB3050H.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BAB3050H.

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic...
  • Our Part #: BAB3050H
  • Russellville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BAB3050H
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($314.92) ·
BAB3050H - Eaton Corp

Russellville Availability: In Stock

Total Availability: In Stock

Book Price

$314.92

Each

QTY:
Each
Add
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic...
  • Our Part #: BAB3050H
  • Russellville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BAB3050H
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($314.92) ·
BAB3050H - Eaton Corp

Russellville Availability: In Stock

Total Availability: In Stock

Book Price

$314.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BAB3050H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB3050H Eaton 00786679303504
BAB3050HI Eaton 00782114313145
CHB350 Eaton 00782113112633
CUHBAB3050H Eaton n/a
GTHQB32050 GENERAL ELECTRIC n/a
THQB32050 GENERAL ELECTRIC 00783164012439
1H897 WW GRAINGER n/a
B350 ITE n/a
BQ3B050 ITE n/a
QOB350 Schneider Electric 00785901417163
B350 Siemens 00783643263758
BQ3B050 Siemens 00783643102620

* All prices subject to change.

Begin Live Chat