BR48B200RF - 1PH 200A 25KAIC Main BKR 4 Full 8 Max CKT Outdoor

Eaton

  • $402.38 (Each)
  • $402.38 (Each)

In-Stock: 43 available locally (Lubbock, TX) (change location)
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
BR48B200RF
Manufacturer
Eaton
Manufacturer's Part Number
BR48B200RF
Description
1PH 200A 25KAIC Main BKR 4 Full 8 Max CKT Outdoor
Feed-Through Lugs, Main Circuit Breaker Loadcenter, 200A, 8R, Aluminum, Interlock Cover, Nema 3R, Metallic, 25 Kaic, BWH, 8 Circuits, Eight Pole, 4 Spaces, Three-Wire, Single-Phase, #2/0 Awg-300 Kcmil Cu/Al, Combination, Type BR 1-Inch Breakers, 120/240V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676001755 / 00786676001755
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$402.38 (Each)
Stock Availability
Lubbock
43 (Check another store)
All Stores
496
Resources
Images
 
 
BR48B200RF - Small Image
 
BR48B200RF - Large Image
 
BR48B200RF - Large Image
 
BR48B200RF - Large Image
 
BR48B200RF - Large Image
 
BR48B200RF - Large Image
 
BR48B200RF - Large Image
 
BR48B200RF - Large Image
Attachments
 
 
BR48B200RF - Specification Sheet
Brochures
 
 
BR48B200RF - Brochure
Other Links
 
 
BR48B200RF - Other
 
BR48B200RF - Other
 
BR48B200RF - Other
 
BR48B200RF - Other
 
BR48B200RF - Other
 
BR48B200RF - Other
 
BR48B200RF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V ac
amperage rating
200
interrupt rating
25 kAIC
Cover Type
Interlock cover
Wattage
Eight-pole
Current Rating
200 A
Wire Size
2/0 AWG to 300 kcmil
Material
Metallic
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Width
10.5
Height
27
Depth
4.75
Size
8R
Overall Length
10.50 in;266.7 mm
Descriptions
Long Description
BR Style Load Center, 4 Spaces, 8 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 10.50 in Overall Length, 4.75 in Overall Width, 27 in Overall Height
Special Features
Feed-Through Lugs;Cover Included
Product Type
BR Style Load Center
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
BR Style Load Center, 4/8C, 200 A
Description
1PH 200A 25KAIC MAIN BKR 4 FULL 8 MAX CKT OUTDOOR
extra long description
ETN BR48B200RF 1PH 200A 25kAIC MCB
Additional Information
number of spaces
4
Number of Circuits
8
Enclosure Type
Nema 3R
for use with
Type Br 1-Inch Breakers
Overall Width
4.75 in;120.7 mm
Overall Height
27 in;685.8 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR48B200RF
GTIN
00786676001755
UPC
786676001755
Taxonomies, Classifications, and Categories
Type
Main breaker loadcenter
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
23
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Residential
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 496

Location search:
These alternate items can be purchased instead of BR48B200RF.
Jump To:

Similar Items

Similar items are close alternatives to BR48B200RF, though they may not be 100% alike.

CH Style Load Center, 8 Spaces, 8 Circuits, 150 A, 120/240 V Ac, #2 Awg to 300 K...
  • Our Part #: CH8B150RF
  • Lubbock Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CH8B150RF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($355.85) ·
CH8B150RF - Eaton Corp

Lubbock Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$355.85

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
CH Style Load Center, 8 Spaces, 8 Circuits, 200 A, 120/240 V Ac, #2 Awg to 300 K...
  • Our Part #: CH8B200RF
  • Lubbock Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CH8B200RF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($355.85) ·
CH8B200RF - Eaton Corp

Lubbock Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$355.85

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat