BR48L125SP - 1PH 125A Mlo 4/8 Cir Al Bus Surface Cover

Eaton

  • $58.29 (Each)
  • $58.29 (Each)

In-Stock: 1 available locally (Stephenville, TX) (change location)
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
BR48L125SP
Manufacturer
Eaton
Manufacturer's Part Number
BR48L125SP
Description
1PH 125A Mlo 4/8 Cir Al Bus Surface Cover
Main Lug Load Center, 4 Spaces, 8 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 11 In Overall Length, 3.56 In Overall Width, 13 In Overall Height, Surface Mount (Trim)
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676001236 / 00786676001236
Weight per unit
9.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.29 (Each)
Stock Availability
Stephenville
1 (Check another store)
DFW RDC
2
All Stores
107
Resources
Images
 
 
BR48L125SP - Small Image
 
BR48L125SP - Large Image
 
BR48L125SP - Large Image
 
BR48L125SP - Large Image
Attachments
 
 
BR48L125SP - Specification Sheet
Brochures
 
 
BR48L125SP - Brochure
Other Links
 
 
BR48L125SP - Other
 
BR48L125SP - Other
 
BR48L125SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Wire Size
#14 to 1/0 AWG
Material
Metallic
Phase
1
interrupt rating
10 kAIC
amperage rating
125
Cover Type
Cover not included
Wattage
Eight-pole
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
11 in;279.4 mm
Width
11
Height
13
Depth
3.56
Size
7
Descriptions
Product Type
Main Lug Load Center
extra long description
ETN BR48L125SP 1 Ph/BR LC 125A MLO
Long Description
Main Lug Load Center, 4 Spaces, 8 Circuits, 125 A, 120/240 V ac, #14 to 1/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 11 in Overall Length, 3.56 in Overall Width, 13 in Overall Height, Surface Mount (Trim)
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 1 Main Lug Load Center, 4/8 C, 125 A
Special Features
Current design
Description
1PH 125A MLO 4/8 CIR AL BUS SURFACE COVER
Additional Information
number of spaces
4
Number of Circuits
8
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Width
3.56 in;90.5 mm
Overall Height
13 in;330.2 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Mounting Type
Surface Mount (Trim)
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR48L125SP
GTIN
00786676001236
UPC
786676001236
Taxonomies, Classifications, and Categories
Type
Main lug loadcenter
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
9.05
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Surface Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BR48L125SP.
Jump To:

Similar Items

Similar items are close alternatives to BR48L125SP, though they may not be 100% alike.

Main Lug Load Center, 4 Spaces, 4 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg ...
  • Our Part #: CH4L125SP
  • Stephenville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CH4L125SP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 3 ($182.16) ·
CH4L125SP - Eaton Corp

Stephenville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$60.72

Each

QTY:
Each
Add
Main Lug Load Center, 2 Spaces, 2 Circuits, 125 A, 120/240 V Ac, #1 to 4/0 Awg W...
  • Our Part #: CH2L125SP
  • Stephenville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CH2L125SP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($67.36) ·
CH2L125SP - Eaton Corp

Stephenville Availability: In Stock

Total Availability: In Stock

Book Price

$67.36

Each

QTY:
Each
Add
Eaton Eaton BR Main Lug Loadcenter , No Feed-Thru Lugs, Convertible Main, 200 A,...
  • Our Part #: BR48L125FP
  • Stephenville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR48L125FP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($68.32) ·
BR48L125FP - Eaton Corp

Stephenville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$68.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR48L125SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR24L125S Eaton n/a
BR48L125FDP Eaton 00786676002288
BR48L125FP Eaton 00786676001717
BR48L125SP Eaton 00786676001236
CH2L125SP Eaton 00782114190470
CUHBR48L125S Eaton n/a
GTL412CT GENERAL ELECTRIC n/a
QTH3 GENERAL ELECTRIC n/a
HOM48L125GC Schneider Electric 00785901484363
E0408ML1125FCU Siemens n/a

* All prices subject to change.

Begin Live Chat