BRHX2100 - Type BR 100A 2-Pole 22kaic

Eaton

  • $568.95 (Each)
  • $568.95 (Each)

  • $2,844.75 (Per 5)

  • $14,223.75 (Per 25)

In-Stock: 71 available locally (Deer Park, TX) (change location)
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
BRHX2100
Manufacturer
Eaton
Manufacturer's Part Number
BRHX2100
Description
Type BR 100A 2-Pole 22kaic
Eaton BR Thermal Magnetic Circuit Breaker, Quicklag Type BRHX Circuit Breaker, 100 A, 22KAIC, Two-Pole, 120/240V, BRHX, Non-Interchangeable, 100, Plug-On, BRHX
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786689041656 / 00786689041656
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$568.95 (Each)
Carton
$2,844.75 (Per 5)
Standard Packaging
$14,223.75 (Per 25)
Stock Availability
Deer Park
71 (Check another store)
All Stores
790
Resources
Images
 
 
BRHX2100 - Small Image
 
BRHX2100 - Large Image
 
BRHX2100 - Large Image
Attachments
 
 
BRHX2100 - Specification Sheet
Brochures
 
 
BRHX2100 - Brochure
Other Links
 
 
BRHX2100 - Other
 
BRHX2100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
Poles
2
interrupt rating
22 kAIC
connection
Plug-on
Descriptions
Description
TYPE BR 100A 2-POLE 22KAIC
Long Description
Eaton BR thermal magnetic circuit breaker,Quicklag Type BRHX circuit breaker,100 A,22kAIC,Two-pole,120/240V,BRHX,Non-interchangeable,100,Plug-on,BRHX
Product Type
Type BR, 100A, 2-Pole, 22kaic
extra long description
ETN BRHX2100 Type BR, 100A, 2-Pole,
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
1.9000 IN X 2.6000 IN X 3.0000 IN
Trip Type
Non-Interchangeable
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRHX2100
GTIN
00786689041656
UPC
786689041656
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.75
Carton
5
Package
25
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyOther
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 790

Location search:

Greater Deer Park Area

Location Stock Available
Deer Park
71 View Store

A-L

Location Stock Available
Dallas
14 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat