BRLW - Handle Lockoff For 1, 2, 3 Pole BR & BD BRKRS

Eaton

  • $13.11 (Each)
  • $13.11 (Each)

  • $131.10 (Per 10)

In-Stock: 32 available locally (Gilbert, AZ) (change location)
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
BRLW
Manufacturer
Eaton
Manufacturer's Part Number
BRLW
Description
Handle Lockoff For 1, 2, 3 Pole BR & BD BRKRS
Handle Lockoff
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676000499 / 00786676000499
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.11 (Each)
Standard Packaging
$131.10 (Per 10)
Stock Availability
Gilbert
32 (Check another store)
Phoenix
76
All Stores
6,235
Resources
Images
 
 
BRLW - Small Image
 
BRLW - Large Image
 
BRLW - Large Image
 
BRLW - Large Image
 
BRLW - Large Image
 
BRLW - Large Image
 
BRLW - Large Image
 
BRLW - Large Image
Attachments
 
 
BRLW - Specification Sheet
Brochures
 
 
BRLW - Brochure
Other Links
 
 
BRLW - Other
 
BRLW - Other
 
BRLW - Other
 
BRLW - Other
 
BRLW - Other
 
BRLW - Other
 
BRLW - Other
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
Handle Lockoff
Features
Padlockable device for locking the handle of single-, two- or three-pole Type BR Circuit Breakers and single-pole of a Type BD Duplex or one independent outside pole of a Type BQ or BQC Quadplex circuit breakers (escutcheon mounted).
Short Description
Handle Lockoff for Single Pole, Two Pole, Three-Pole BR and BD Circuit Breakers
Product Type
Handle Lockoff
Description
HANDLE LOCKOFF FOR 1,2,3 POLE BR & BD BRKRS
extra long description
ETN BRLW Hndl Lockoff,1,2,3 Pole BR
Additional Information
accessory type
Handle Lockoff
for use with
Single Pole Circuit Breakers;Two Pole Circuit Breakers;Three-Pole Circuit Breakers;BR and BD Circuit Breakers
Standards Met
IGCC 4459;UL Listed
Made in USA
yes
dimensions
2.0000 IN X 0.5000 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BRLW
GTIN
00786676000499
UPC
786676000499
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,235

Location search:
These alternate items can be purchased instead of BRLW.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BRLW.

Eaton Handle Lockoff, Handle Lockoff For Type BR Circuit Breakers and Single-Pol...
  • Our Part #: BRLW
  • Gilbert Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BRLW
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($13.11) ·
BRLW - Eaton Corp

Gilbert Availability: In Stock

Total Availability: In Stock

Book Price

$13.11

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BRLW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRLW Eaton 00786676000499
QTH2 Eaton n/a
GTHP100 GENERAL ELECTRIC n/a
PCB2100 GENERAL ELECTRIC n/a
Q2100 GENERAL ELECTRIC n/a
1D249 WW GRAINGER n/a
QO1PA Schneider Electric 00785901400028
ECPLD1 Siemens 00783643454828
1D384 WW GRAINGER n/a
QO1PL Schneider Electric 00785901519072

* All prices subject to change.

Begin Live Chat