BRN120AF - BR Combo Afci 1P 20A 10KAIC Pigtail Neutral

Eaton

  • $70.95 (Each)
  • $70.95 (Each)

  • $1,419.00 (Per 20)

In-Stock: 3 available locally (Mineral Wells, TX) (change location)
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
BRN120AF
Manufacturer
Eaton
Manufacturer's Part Number
BRN120AF
Description
BR Combo Afci 1P 20A 10KAIC Pigtail Neutral
BR Afci, 1P, 20A, 10KAIC, Pigtail
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689040895 / 00786689040895
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.95 (Each)
Standard Packaging
$1,419.00 (Per 20)
Stock Availability
Mineral Wells
3 (Check another store)
DFW RDC
206
All Stores
23,192
Resources
Images
 
 
BRN120AF - Small Image
 
BRN120AF - Large Image
Attachments
 
 
BRN120AF - Specification Sheet
Brochures
 
 
BRN120AF - Brochure
Other Links
 
 
BRN120AF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120 V
connection
Plug-on
Descriptions
Description
BR COMBO AFCI 1P 20A 10KAIC PIGTAIL NEUTRAL
Product Type
BR Afci, 1P, 20A, 10KAIC, Pigtail
extra long description
ETN BRN120AF BR AFCI, 1P, 20A, 10KA
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
BR AFCI, 1P, 20A, 10KAIC, PIGTAIL
Special Features
UL only
Additional Information
dimensions
4.0000 IN X 3.5000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BRN120AF
Brand
Eaton
GTIN
00786689040895
UPC
786689040895
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
AFCI circuit breakers
Packaging
Weight per each
0.45
Carton
1
Package
20
Uses, Certifications, and Standards
standard
CSA Certified
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23,192

Location search:

* All prices subject to change.

Begin Live Chat