BRP120DF - BR Dual Function Af/GF 1P 20a

Eaton

  • $72.58 (Each)
  • $72.58 (Each)

  • $1,451.60 (Per 20)

In-Stock: 12 available locally (Waxahachie, TX) (change location)
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
BRP120DF
Manufacturer
Eaton
Manufacturer's Part Number
BRP120DF
Description
BR Dual Function Af/GF 1P 20a
Eaton BR Thermal Magnetic Circuit Breaker, Af/GF 1 Pole, 20A, 10KAIC, Plug-On Neutral
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786670009207 / 00786670009207
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.58 (Each)
Standard Packaging
$1,451.60 (Per 20)
Stock Availability
Waxahachie
12 (Check another store)
DFW RDC
3,449
All Stores
50,066
Resources
Images
 
 
BRP120DF - Small Image
 
BRP120DF - Large Image
 
BRP120DF - Large Image
 
BRP120DF - Large Image
 
BRP120DF - Large Image
 
BRP120DF - Large Image
 
BRP120DF - Large Image
360 Images
 
 
BRP120DF - 360 Image
Attachments
 
 
BRP120DF - Specification Sheet
Brochures
 
 
BRP120DF - Brochure
Other Links
 
 
BRP120DF - Other
 
BRP120DF - Other
 
BRP120DF - Other
 
BRP120DF - Other
 
BRP120DF - Other
 
BRP120DF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Descriptions
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
extra long description
ETN BRP120DF BR Dual Function AF/GF
Product Type
BR Dual Function Af/GF 1P 20a
Description
BR DUAL FUNCTION AF/GF 1P 20A
Long Description
Eaton BR thermal magnetic circuit breaker, AF/GF 1 pole, 20A, 10kAIC, plug-on neutral
Special Features
CIRCUIT BREAKER
Additional Information
dimensions
2.9000 IN X 2.9000 IN X 0.9000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP120DF
GTIN
00786670009207
UPC
786670009207
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.4
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyOther
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50,066

Location search:
These alternate items can be purchased instead of BRP120DF.
Jump To:

Similar Items

Similar items are close alternatives to BRP120DF, though they may not be 100% alike.

Arc Fault Circuit Breaker, 20 A, Line and Load Lug Terminal, Plug-On, 120 V Ac, ...
  • Our Part #: BRAFGF120
  • Waxahachie Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRAFGF120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($73.45) ·
BRAFGF120 - Eaton Corp

Waxahachie Availability: Out Of Stock

Total Availability: In Stock

Book Price

$73.45

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat