BRP20L125R - BR Pon Loadcntr 125A Mlo 20 Space N3R

Eaton

  • $307.87 (Each)
  • $307.87 (Each)

In-Stock: 5 available locally (Arlington Branch, TX) (change location)
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
BRP20L125R
Manufacturer
Eaton
Manufacturer's Part Number
BRP20L125R
Description
BR Pon Loadcntr 125A Mlo 20 Space N3R
Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 125 A, X2, Aluminum, Nema 3R, Metallic, 10 Kaic, BR, Nema 3R, 40 Circuits, Single-Pole, 20 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #6–2/0
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689059279 / 00786689059279
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$307.87 (Each)
Stock Availability
Arlington Branch
5 (Check another store)
DFW RDC
1
All Stores
428
Resources
Images
 
 
BRP20L125R - Small Image
 
BRP20L125R - Large Image
 
BRP20L125R - Large Image
 
BRP20L125R - Large Image
 
BRP20L125R - Large Image
Attachments
 
 
BRP20L125R - Specification Sheet
Brochures
 
 
BRP20L125R - Brochure
Other Links
 
 
BRP20L125R - Other
 
BRP20L125R - Other
 
BRP20L125R - Other
 
BRP20L125R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Cover included
Phase
1
interrupt rating
10
Voltage Rating
120/240V
amperage rating
125
Wattage
Single-pole
Dimensions and Weight
Depth
3.88
Height
3.88
Width
14.31
Size
X2
Descriptions
Description
BR PON LOADCNTR 125A MLO 20 SPACE N3R
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 125A, Mlo, 20 Space, N3R
extra long description
ETN BRP20L125R BR PON LC,125A, MLO,
Long Description
Eaton Eaton BR main lug loadcenter,Main lug only,125 A,X2,Aluminum, NEMA 3R,Metallic,10 kAIC,BR,NEMA 3R,40 Circuits,Single-pole,20 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V,#6–2/0
Additional Information
number of spaces
20
Manufacturer Information
Manufacturers Part Number
BRP20L125R
Brand
Eaton
GTIN
00786689059279
UPC
786689059279
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
18
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 428

Location search:
These alternate items can be purchased instead of BRP20L125R.
Jump To:

Similar Items

Similar items are close alternatives to BRP20L125R, though they may not be 100% alike.

Main Lug Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg...
  • Our Part #: BR2024L125R
  • Arlington Branch Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR2024L125R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($235.68) ·
BR2024L125R - Eaton Corp

Arlington Branch Availability: Out Of Stock

Total Availability: In Stock

Book Price

$235.68

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat