BRP30L200 - BR Pon Loadcntr 200A Mlo 30 Space

Eaton

  • $295.83 (Each)
  • $295.83 (Each)

In-Stock: 7 available locally (Dumas, TX) (change location)
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
BRP30L200
Manufacturer
Eaton
Manufacturer's Part Number
BRP30L200
Description
BR Pon Loadcntr 200A Mlo 30 Space
Eaton Eaton BR Main Lug Loadcenter, Indoor, Main Lug Only, 200 A, X5, Aluminum, Gray, Nema 1, Metallic, 10KAIC, CSR2200, Surface, Flush, Nema 1, 60 Circuits, Twenty-Four Pole, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V, #1–300 Kcmil
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689052881 / 00786689052881
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$295.83 (Each)
Stock Availability
Dumas
7 (Check another store)
Amarillo
19
All Stores
424
Resources
Images
 
 
BRP30L200 - Small Image
 
BRP30L200 - Large Image
 
BRP30L200 - Large Image
 
BRP30L200 - Large Image
 
BRP30L200 - Large Image
 
BRP30L200 - Large Image
Attachments
 
 
BRP30L200 - Specification Sheet
Brochures
 
 
BRP30L200 - Brochure
Other Links
 
 
BRP30L200 - Other
 
BRP30L200 - Other
 
BRP30L200 - Other
 
BRP30L200 - Other
 
BRP30L200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240V
amperage rating
200
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Depth
29.12
Height
3.88
Size
X5
Descriptions
extra long description
ETN BRP30L200 Type BR 1-inch PON lo
Product Type
Type BR 1-Inch Pon Loadcenter
Description
BR PON LOADCNTR 200A MLO 30 SPACE
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton Eaton BR main lug loadcenter,Indoor,Main lug only,200 A,X5,Aluminum,Gray, NEMA 1,Metallic,10kAIC,CSR2200,Surface,flush,NEMA 1,60 Circuits,Twenty-four pole,30 Spaces,Two hots,a neutral,and a ground,Single-phase,120/240V,#1–300 kcmil
Additional Information
number of spaces
30
Manufacturer Information
Manufacturers Part Number
BRP30L200
Brand
Eaton
GTIN
00786689052881
UPC
786689052881
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Mounting
Flush Mount;Surface Mount
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 424

Location search:
These alternate items can be purchased instead of BRP30L200.
Jump To:

Similar Items

Similar items are close alternatives to BRP30L200, though they may not be 100% alike.

Eaton Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 200 A, X5, Alumin...
  • Our Part #: BRP30L200G
  • Dumas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP30L200G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($290.74) ·
BRP30L200G - Eaton Corp

Dumas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$290.74

Each

QTY:
Each
Add
Main Lug Load Center, 30 Spaces, 40 Circuits, 200 A, 120/240 V Ac, #1 Awg to 300...
  • Our Part #: BR3040L200
  • Dumas Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR3040L200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($301.06) ·
BR3040L200 - Eaton Corp

Dumas Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$301.06

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat