C0050E1B - 50 Va Type Mte Control Transformer

Eaton

  • $111.27 (Each)
  • $111.27 (Each)

In-Stock: 1 available locally (Covington, LA) (change location)
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
C0050E1B
Manufacturer
Eaton
Manufacturer's Part Number
C0050E1B
Description
50 Va Type Mte Control Transformer
Eaton Type Mte Industrial Control Transformer, PV: 120 X 240V, Taps: None, SV: 24V, 55°C, 50 Va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422928 / 00786680422928
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.27 (Each)
Stock Availability
Covington
1 (Check another store)
Baton Rouge
0
All Stores
37
Resources
Images
 
 
C0050E1B - Small Image
 
C0050E1B - Large Image
 
C0050E1B - Large Image
 
C0050E1B - Large Image
 
C0050E1B - Large Image
Specifications Sheets
 
 
C0050E1B - Specification Sheet
Attachments
 
 
C0050E1B - Specification Sheet
Brochures
 
 
C0050E1B - Brochure
Other Links
 
 
C0050E1B - Other
 
C0050E1B - Other
 
C0050E1B - Other
 
C0050E1B - Other
 
C0050E1B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Material
Copper Winding (Coil)
Dimensions and Weight
Overall Length
2.992 in
Descriptions
Long Description
Control Transformer, 120 x 240 V, 24 V, 2.992 in Overall Length, 2.992 in Overall Width, 2.559 in Overall Height, 50/60 Hz, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.6 lb
Product Type
Control Transformer
Short Description
50VA Control Transformer, 120 x 240V, 2.992 in (L), 1 PH
Description
50 VA TYPE MTE CONTROL TRANSFORMER
extra long description
ETN C0050E1B 50 VA Type MTE Control
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Additional Information
Primary Voltage
120 x 240 V
Secondary Voltage
24 V
dimensions
3.3600 IN X 3.0000 IN X 3.2600 IN
kva rating
50 VA
Tap Size
NONE
Made in USA
yes
Transformer Type
Control Transformer
Input Voltage Rating
120 x 240 V
Output Voltage Rating
24 V
Overall Width
2.992 in
Overall Height
2.559 in
Temperature Rise Rating
55 °C
Standards Met
cUL Certified;CSA Certified;UL Listed;RoHS Compliant
package quantity
1 CA
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
C0050E1B
GTIN
00786680422928
UPC
786680422928
Taxonomies, Classifications, and Categories
Type
Industrial Control Transformer
Category Description
CONTROL TRANSFORMERS
Packaging
Weight
2.6 lb
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
Application
Motor and Power Control Equipment
standard
UL Listed,cUL Certified,CSA Certified,RoHS Compliant
Frequency Rating
50/60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C0050E1B.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of C0050E1B.

Eaton Type Mte Industrial Control Transformer, PV: 120 X 240V, Taps: None, SV: 2...
  • Our Part #: C0050E1B
  • Covington Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: C0050E1B
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($111.27) ·
C0050E1B - Eaton Corp

Covington Availability: In Stock

Total Availability: In Stock

Book Price

$111.27

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to C0050E1B, though they may not be 100% alike.

Machine Tool Rated Molded Industrial Control Transformer, 120X240 PV, 12X24 SV, ...
  • Our Part #: PH50PG
  • Covington Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PH50PG
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($75.55) ·
PH50PG - Hammond Power Solutions

Covington Availability: Out Of Stock

Total Availability: In Stock

Book Price

$75.55

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat