C0075E2A - 75 Va Type Mte Control Transformer

Eaton

  • $77.62 (Each)
  • $77.62 (Each)

In-Stock: 1 available locally (Pearsall, TX) (change location)
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
C0075E2A
Manufacturer
Eaton
Manufacturer's Part Number
C0075E2A
Description
75 Va Type Mte Control Transformer
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 75 Va, 3.504 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 3.5 LB
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422546 / 00786680422546
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.62 (Each)
Stock Availability
Pearsall
1 (Check another store)
San Antonio RDC
9
All Stores
73
Resources
Images
 
 
C0075E2A - Small Image
 
C0075E2A - Large Image
 
C0075E2A - Large Image
 
C0075E2A - Large Image
 
C0075E2A - Large Image
Specifications Sheets
 
 
C0075E2A - Specification Sheet
Attachments
 
 
C0075E2A - Specification Sheet
Brochures
 
 
C0075E2A - Brochure
Other Links
 
 
C0075E2A - Other
 
C0075E2A - Other
 
C0075E2A - Other
 
C0075E2A - Other
 
C0075E2A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Material
Copper Winding (Coil)
Dimensions and Weight
Overall Length
3.504 in
Descriptions
Product Type
Control Transformer
Long Description
Control Transformer, 240 x 480, 230 x 460, 220 x 440 V, 120/115/110 V, 75 VA, 3.504 in Overall Length, 2.992 in Overall Width, 2.559 in Overall Height, 50/60 Hz, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 3.5 lb
Features
Reducing costs is necessary for OEMs to maintain a competitive edge. Eaton’s line of IEC motor starters was designed with enhanced features and benefits that help OEMs reduce material costs while improving reliability, installation, usability, and safety.The newest line of Eaton’s IEC motor starters includes new innovations in coil design, yielding greater pickup tolerances while reducing energy consumption. In many common scenarios where the control panel contains three contactors ormore, switching to the
Short Description
75VA Control Transformer, 240 x 480, 230 x 460, 220 x 440V, 3.504 in (L), 1 PH
Description
75 VA TYPE MTE CONTROL TRANSFORMER
Special Features
Primary Fuse Block
extra long description
ETN C0075E2A 75 VA Type MTE Control
Additional Information
Transformer Type
Control Transformer
Input Voltage Rating
240 x 480, 230 x 460, 220 x 440 V
Output Voltage Rating
120/115/110 V
Power Rating
75 VA
Overall Width
2.992 in
Overall Height
2.559 in
Temperature Rise Rating
55 °C
Standards Met
cUL Certified;CSA Certified;UL Listed;RoHS Compliant
package quantity
1 CA
Made in USA
yes
kva rating
75 VA
Secondary Voltage
120/115/110 V
Primary Voltage
220 X 440 V, 230 X 460 V, 240 X 480 V
dimensions
3.8600 IN X 3.0000 IN X 3.2600 IN
Tap Size
NONE
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
C0075E2A
GTIN
00786680422546
UPC
786680422546
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight
3.5 lb
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Motor and Power Control Equipment
Temperature Rating
55°C
standard
UL Listed,cUL Certified,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C0075E2A.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of C0075E2A.

Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X...
  • Our Part #: C0075E2A
  • Pearsall Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: C0075E2A
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($77.62) ·
C0075E2A - Eaton Corp

Pearsall Availability: In Stock

Total Availability: In Stock

Book Price

$77.62

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to C0075E2A, though they may not be 100% alike.

Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV...
  • Our Part #: PH75MQMJ
  • Pearsall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PH75MQMJ
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($80.50) ·
PH75MQMJ - Hammond Power Solutions

Pearsall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$80.50

Each

QTY:
Each
Add
75VA 0.63A Transformer
  • Our Part #: TA281201
  • Pearsall Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Acme Electric
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
TA281201 - Acme Electric

Pearsall Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat