C0200E2A - 200 Va Type Mte Control Transformer

Eaton

  • $356.18 (Each)
  • $356.18 (Each)

In-Stock: 1 available locally (Kilgore, TX) (change location)
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
C0200E2A
Manufacturer
Eaton
Manufacturer's Part Number
C0200E2A
Description
200 Va Type Mte Control Transformer
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, SV: 120/115/110V, 55°C, 200 Va , Cu Magnet Wire
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422607 / 00786680422607
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$356.18 (Each)
Stock Availability
Kilgore
1 (Check another store)
Longview
3
All Stores
188
Resources
Images
 
 
C0200E2A - Small Image
 
C0200E2A - Large Image
 
C0200E2A - Large Image
 
C0200E2A - Large Image
 
C0200E2A - Large Image
Attachments
 
 
C0200E2A - Specification Sheet
Brochures
 
 
C0200E2A - Brochure
Other Links
 
 
C0200E2A - Other
 
C0200E2A - Other
 
C0200E2A - Other
 
C0200E2A - Other
 
C0200E2A - Other
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
200 VA TYPE MTE CONTROL TRANSFORMER
Product Type
200 Va Type Mte Control Transformer
extra long description
ETN C0200E2A 200 VA Type MTE Contro
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Eaton Type MTE industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, sv: 120/115/110v, 55°c, 200 va , cu magnet wire
Special Features
Primary Fuse Block
Additional Information
Secondary Voltage
120/115/110 V
kva rating
200 VA
Primary Voltage
220 X 440 V, 230 X 460 V, 240 X 480 V
dimensions
4.1800 IN X 4.5000 IN X 4.2200 IN
Tap Size
NONE
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C0200E2A
GTIN
00786680422607
UPC
786680422607
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
standard
CSA Certified,UL Listed,cUL Certified,RoHS Compliant
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C0200E2A.
Jump To:

Similar Items

Similar items are close alternatives to C0200E2A, though they may not be 100% alike.

Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV...
  • Our Part #: PH250MQMJ
  • Kilgore Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PH250MQMJ
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($166.60) ·
PH250MQMJ - Hammond Power Solutions

Kilgore Availability: Out Of Stock

Total Availability: In Stock

Book Price

$166.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat