FH80 - Heater A

Eaton

  • $88.94 (Each)
  • $88.94 (Each)

  • $889.40 (Per 10)

In-Stock: 4 available locally (Texarkana, TX) (change location)
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
FH80
Manufacturer
Eaton
Manufacturer's Part Number
FH80
Description
Heater A
Eaton A200/B100 Heater, Used With A200 Starter Sizes 3 and 4, 3PH Only, A200 Heater, Nema, Ambient 41.6-56.3A, Non-Comp 38.3-42.6A, Used With A200 Starter Sizes 3 and 4, 3PH Only, Type A and B, Thermal and Fast Trip
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678670843 / 00786678670843
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.94 (Each)
Standard Packaging
$889.40 (Per 10)
Stock Availability
Texarkana
4 (Check another store)
All Stores
41
Resources
Images
 
 
FH80 - Small Image
 
FH80 - Large Image
 
FH80 - Large Image
 
FH80 - Large Image
 
FH80 - Large Image
Attachments
 
 
FH80 - Specification Sheet
Other Links
 
 
FH80 - Other
 
FH80 - Other
 
FH80 - Other
 
FH80 - Other
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
HEATER A
Product Type
Eaton A200/B100 Heater
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
extra long description
ETN FH80 Eaton A200/B100 heater
Long Description
Eaton A200/B100 heater, Used with A200 Starter Sizes 3 and 4, 3PH Only, A200 Heater, NEMA, Ambient 41.6-56.3A, Non-Comp 38.3-42.6A, Used with A200 Starter Sizes 3 and 4, 3PH Only, Type A and B, Thermal and Fast Trip
Special Features
Used with A200 Starter Sizes 3 & 4, 3-Phase Only
Additional Information
Trip Type
Thermal and Fast Trip
dimensions
1.9000 IN X 1.4000 IN X 0.8000 IN
Manufacturer Information
Manufacturers Part Number
FH80
Brand
Eaton
GTIN
00786678670843
UPC
786678670843
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight per each
0.04
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 41

Location search:

Greater Texarkana Area

Location Stock Available
Texarkana
4 View Store

Distribution Centers

Location Stock Available
Amarillo
5 View Store
Lubbock
6 View Store
Odessa
3 View Store

M-Z

Location Stock Available
Pecos
6 View Store

* All prices subject to change.

Begin Live Chat