GHB2015 - Type GHB BRKR 2P 15A 277/480VAC Max 125/250VDC Max

Eaton

  • $250.66 (Each)
  • $250.66 (Each)

  • $3,007.92 (Per 12)

In-Stock: 3 available locally (Phoenix, AZ) (change location)
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
GHB2015
Manufacturer
Eaton
Manufacturer's Part Number
GHB2015
Description
Type GHB BRKR 2P 15A 277/480VAC Max 125/250VDC Max
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 15 A, 480Y/277 Vac, 125/250 VDC, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679911198 / 00786679911198
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$250.66 (Each)
Standard Packaging
$3,007.92 (Per 12)
Stock Availability
Phoenix
3 (Check another store)
All Stores
165
Resources
Images
 
 
GHB2015 - Small Image
 
GHB2015 - Large Image
 
GHB2015 - Video
Attachments
 
 
GHB2015 - Specification Sheet
Brochures
 
 
GHB2015 - Brochure
Other Links
 
 
GHB2015 - Other
 
GHB2015 - Other
 
GHB2015 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Poles
2
Voltage Rating
480Y/277 Vac, 125/250 Vdc
Descriptions
Description
TYPE GHB BRKR 2P 15A 277/480VAC MAX 125/250VDC MAX
Product Type
GHB CB 2P 15A 277/480VAC Max 125/250VDC
extra long description
ETN GHB2015 GHB CB 2P 15A 277/480VA
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Two-pole, 15 A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz
Additional Information
media
Yes
dimensions
2.6300 IN X 2.0000 IN X 4.0000 IN
frame
G
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GHB2015
GTIN
00786679911198
UPC
786679911198
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
1
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,Federal Specifications Classification W-C375B
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GHB2015.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GHB2015.

Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Brea...
  • Our Part #: GHB2015
  • Phoenix Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GHB2015
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($250.66) ·
GHB2015 - Eaton Corp

Phoenix Availability: In Stock

Total Availability: In Stock

Book Price

$250.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GHB2015 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GHB2015 Eaton 00786679911198
TEY215 GENERAL ELECTRIC 00783164180947
3TW22 WW GRAINGER n/a
EDB24015 Schneider Electric 00785901879008
BQD215 Siemens 00783643277212

* All prices subject to change.

Begin Live Chat