GHB2030 - Type GHB BRKR 2P 30A 277/480VAC Max 125/250VDC Max

Eaton

  • $250.66 (Each)
  • $250.66 (Each)

  • $3,007.92 (Per 12)

In-Stock: 3 available locally (Tucson, AZ) (change location)
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
GHB2030
Manufacturer
Eaton
Manufacturer's Part Number
GHB2030
Description
Type GHB BRKR 2P 30A 277/480VAC Max 125/250VDC Max
Molded Case Circuit Breaker, 30 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, Bolt-On, 277/480 V Ac;125/250 V DC, G-Frame Frame, 50/60 HZ, 6.1 In Overall Height, 3.7 In Overall Length, 2.9 In Overall Width, 21 LB
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679911211 / 00786679911211
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$250.66 (Each)
Standard Packaging
$3,007.92 (Per 12)
Stock Availability
Tucson
3 (Check another store)
Phoenix
46
All Stores
558
Resources
Images
 
 
GHB2030 - Small Image
 
GHB2030 - Large Image
 
GHB2030 - Video
Attachments
 
 
GHB2030 - Specification Sheet
Brochures
 
 
GHB2030 - Brochure
Other Links
 
 
GHB2030 - Other
 
GHB2030 - Other
 
GHB2030 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
interrupt rating
65 kAIC @ 240 V ac;14 kAIC @ 480y/277 V ac
Voltage Rating
277/480 V ac;125/250 V dc
Poles
2
Dimensions and Weight
Overall Length
3.7 in
Descriptions
Product Type
Molded Case Circuit Breaker
extra long description
ETN GHB2030 GHB CB 2P 30A 277/480VA
Long Description
Molded Case Circuit Breaker, 30 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, Bolt-On, 277/480 V ac;125/250 V dc, G-Frame Frame, 50/60 Hz, 6.1 in Overall Height, 3.7 in Overall Length, 2.9 in Overall Width, 21 lb
Features
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 30A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz.
Short Description
2P Thermal Magnetic Circuit Breaker, 30 A, 277/480 VAC;125/250 V dc
Description
TYPE GHB BRKR 2P 30A 277/480VAC MAX 125/250VDC MAX
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Tripping Mechanism
Non-Interchangeable Thermal Magnetic
Mounting Type
Bolt-On
Overall Height
6.1 in
Overall Width
2.9 in
Standards Met
UL Listed;Federal Specifications Classification W-C375B
media
Yes
dimensions
2.6300 IN X 2.0000 IN X 4.0000 IN
frame
G
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
GHB2030
GTIN
00786679911211
UPC
786679911211
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight
21 lb
Weight per each
1.15
Carton
1
Package
12
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
standard
UL Listed,Federal Specifications Classification W-C375B
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 558

Location search:
These alternate items can be purchased instead of GHB2030.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GHB2030.

Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Brea...
  • Our Part #: GHB2030
  • Tucson Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GHB2030
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($250.66) ·
GHB2030 - Eaton Corp

Tucson Availability: In Stock

Total Availability: In Stock

Book Price

$250.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GHB2030 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHGHB2030 Eaton n/a
GHB2030 Eaton 00786679911211
TEY230 GENERAL ELECTRIC 00783164180978
3TW25 WW GRAINGER n/a
EDB24030 Schneider Electric 00785901879046
BQD230 Siemens 00783643277243

* All prices subject to change.

Begin Live Chat