MBT48B200BTS - Trailer Panel Meter BRKR BR 4/8 Dist. 200A Main Oh

Eaton

  • $415.94 (Each)
  • $415.94 (Each)

In-Stock: 1 available locally (Tulsa, OK) (change location)
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
MBT48B200BTS
Manufacturer
Eaton
Manufacturer's Part Number
MBT48B200BTS
Description
Trailer Panel Meter BRKR BR 4/8 Dist. 200A Main Oh
Meter Breaker, 200 A, 14.44 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 4.94 In Overall Length, 8 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 350 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 33.05 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116157372 / 00782116157372
Weight per unit
33.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$415.94 (Each)
Stock Availability
Tulsa
1 (Check another store)
All Stores
164
Resources
Images
 
 
MBT48B200BTS - Small Image
 
MBT48B200BTS - Large Image
 
MBT48B200BTS - Large Image
 
MBT48B200BTS - Large Image
 
MBT48B200BTS - Large Image
 
MBT48B200BTS - Large Image
 
MBT48B200BTS - Large Image
Specifications Sheets
 
 
MBT48B200BTS - Specification Sheet
Attachments
 
 
MBT48B200BTS - Specification Sheet
Brochures
 
 
MBT48B200BTS - Brochure
Other Links
 
 
MBT48B200BTS - Other
 
MBT48B200BTS - Other
 
MBT48B200BTS - Other
 
MBT48B200BTS - Other
 
MBT48B200BTS - Other
 
MBT48B200BTS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1
Voltage Rating
120/240 V ac
Wire Size
#6 AWG to 350 kcmil
interrupt rating
22 kAIC
Phase
1
amperage rating
200 A
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
4.94 in
Descriptions
Product Type
Eaton Residential Meter Breaker
extra long description
ETN MBT48B200BTS Trail Pnl Mtr Brkr
Long Description
Meter Breaker, 200 A, 14.44 in Overall Height, Surface Mount, 1 Phase, 14.44 in Overall Width, 4.94 in Overall Length, 8 Circuits, 4 Jaws, 120/240 V ac, #6 AWG to 350 kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 33.05 lb
Features
A device that may include a meter socket, main breaker and loadcenter section within the same enclosure.
Short Description
4/8CT Meter Breaker, 200 A, Surface Mount, NEMA 3R, 1 PH, Trailer Panel
Description
TRAILER PANEL METER BRKR BR 4/8 DIST. 200A MAIN OH
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Breaker
Overall Height
14.44 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Number of Circuits
8
Number of Jaws
4
Overall Width
14.44 in
package quantity
1 CA
feed type
Top/bottom
Standards Met
Ul Listed
Made in USA
yes
dimensions
4.9400 IN X 14.4400 IN X 25.5000 IN
Manufacturer Information
Manufacturers Part Number
MBT48B200BTS
Brand
Eaton Corp
GTIN
00782116157372
UPC
782116157372
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter breaker
Packaging
Weight
33.05 lb
Weight per each
33.05
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MBT48B200BTS.
Jump To:

Cross Referenced

These items are similar to MBT48B200BTS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MBT48B200BTS Eaton 00782116157372
SC816F200PS Schneider Electric 00785901340492

* All prices subject to change.

Begin Live Chat