QB1015GF - 15A 1P 120/240V Bolt-On Gfci, 5ma

Eaton

  • $176.96 (Each)
  • $176.96 (Each)

  • $3,539.20 (Per 20)

In-Stock: 1 available locally (Little Rock, AR) (change location)
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
QB1015GF
Manufacturer
Eaton
Manufacturer's Part Number
QB1015GF
Description
15A 1P 120/240V Bolt-On Gfci, 5ma
Eaton QB Gfci Circuit Breaker, Bolt-On Equipment Protection, 15A, 10 Kaic, Single-Pole, 120/240V, Non-Interchangeable, 5 Ma Trip Sensitivity, Bolt-On, #14-4 Awg, QB
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680222481 / 00786680222481
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$176.96 (Each)
Standard Packaging
$3,539.20 (Per 20)
Stock Availability
Little Rock
1 (Check another store)
All Stores
25
Resources
Images
 
 
QB1015GF - Small Image
 
QB1015GF - Large Image
 
QB1015GF - Large Image
 
QB1015GF - Large Image
Attachments
 
 
QB1015GF - Specification Sheet
Brochures
 
 
QB1015GF - Brochure
Other Links
 
 
QB1015GF - Other
 
QB1015GF - Other
 
QB1015GF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
connection
BOLT-ON
Descriptions
extra long description
ETN QB1015GF Bolt-on GFCI, 5mA, 1 p
Description
15A 1P 120/240V BOLT-ON GFCI, 5MA
Product Type
Bolt-On Gfci, 5MA, 1 Pole, 15A, 120/240V
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton QB GFCI circuit breaker,Bolt-on equipment protection,15A,10 kAIC,Single-pole,120/240V,Non-Interchangeable,5 mA Trip sensitivity,Bolt-on,#14-4 AWG,QB
Additional Information
dimensions
4.0000 IN X 3.5000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QB1015GF
GTIN
00786680222481
UPC
786680222481
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL 489,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Little Rock Area

Location Stock Available
Little Rock
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat