QBGFT1020 - Type QB 5MA GF BRKR 20A /1 Pole 120/240V 10kaic

Eaton

  • $268.91 (Each)
  • $268.91 (Each)

  • $5,378.20 (Per 20)

In-Stock: 18 available locally (Charlotte, NC) (change location)
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
QBGFT1020
Manufacturer
Eaton
Manufacturer's Part Number
QBGFT1020
Description
Type QB 5MA GF BRKR 20A /1 Pole 120/240V 10kaic
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 1 In Overall Height, 1 In Overall Length, 1 In Overall Width, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680130960 / 00786680130960
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$268.91 (Each)
Standard Packaging
$5,378.20 (Per 20)
Stock Availability
Charlotte
18 (Check another store)
All Stores
206
Resources
Images
 
 
QBGFT1020 - Small Image
 
Large Image - Large Image
 
QBGFT1020 - Large Image
Attachments
 
 
QBGFT1020 - Specification Sheet
Brochures
 
 
QBGFT1020 - Brochure
Other Links
 
 
QBGFT1020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
1
Dimensions and Weight
Overall Length
1 in
Descriptions
Description
TYPE QB 5MA GF BRKR 20A /1 POLE 120/240V 10KAIC
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V ac, 1 in Overall Height, 1 in Overall Length, 1 in Overall Width, 0.4 lb
Short Description
2P Thermal Magnetic Mini Circuit Breaker, 20 A, 120/240 VAC
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
extra long description
ETN QBGFT1020 QB, 5MA GF 20A /1 POL
Special Features
5 mA Trip Sensitivity
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Tripping Mechanism
Non-Interchangeable
Mounting Type
Bolt-On
Overall Height
1 in
Overall Width
1 in
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
QBGFT1020
GTIN
00786680130960
UPC
786680130960
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of QBGFT1020.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of QBGFT1020.

Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 20A, 10 Kaic, Singl...
  • Our Part #: QBGFT1020
  • Charlotte Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: QBGFT1020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($268.91) ·
QBGFT1020 - Eaton Corp

Charlotte Availability: In Stock

Total Availability: In Stock

Book Price

$268.91

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to QBGFT1020, though they may not be 100% alike.

Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 20A, 10 Kaic, Singl...
  • Our Part #: QB1020GF
  • Charlotte Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: QB1020GF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($3,034.60) ·
QB1020GF - Eaton Corp

Charlotte Availability: In Stock

Total Availability: In Stock

Book Price

$151.73

Each

QTY:
Each
Add
Geindust GTHQB1120GF|Geindust THQB1120GF|Grainger 2DG99|Ite BF120|Schneider QOB1...
  • Our Part #: QBGF1020
  • Charlotte Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: QBGF1020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
QBGF1020 - Eaton Corp

Charlotte Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat