QBGFT1040 - Type QB, 5MA GF Breaker 4

Eaton

  • $600.76 (Each)
  • $600.76 (Each)

  • $12,015.20 (Per 20)

In-Stock: 2 available locally (Rockwall, TX) (change location)
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
QBGFT1040
Manufacturer
Eaton
Manufacturer's Part Number
QBGFT1040
Description
Type QB, 5MA GF Breaker 4
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 40A, 10 Kaic, Single-Pole, 120/240V, Non-Interchangeable, 5 Ma Trip Sensitivity, #8 Cu, #8–6 Al, QBGF
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680130991 / 00786680130991
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$600.76 (Each)
Standard Packaging
$12,015.20 (Per 20)
Stock Availability
Rockwall
2 (Check another store)
DFW RDC
0
All Stores
8
Resources
Images
 
 
QBGFT1040 - Small Image
 
QBGFT1040 - Large Image
 
QBGFT1040 - Large Image
 
QBGFT1040 - Large Image
Attachments
 
 
QBGFT1040 - Specification Sheet
Brochures
 
 
QBGFT1040 - Brochure
Other Links
 
 
QBGFT1040 - Other
 
QBGFT1040 - Other
 
QBGFT1040 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
Descriptions
Description
TYPE QB, 5MA GF BREAKER 4
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
QB, 5MA GF 40A /1 Pole 120/240V, 10kaic
extra long description
ETN QBGFT1040 QB, 5MA GF 40A /1 POL
Long Description
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,40A,10 kAIC,Single-pole,120/240V,Non-Interchangeable,5 mA Trip sensitivity,#8 Cu, #8–6 Al,QBGF
Special Features
5 mA Trip Sensitivity
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBGFT1040
GTIN
00786680130991
UPC
786680130991
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater DFW RDC Area

Location Stock Available
Rockwall
2 View Store

Distribution Centers

Location Stock Available
Deer Park
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Paris
2 View Store

* All prices subject to change.

Begin Live Chat