QBHW1025 - 25A 1P 22KA B BKR

Eaton

  • $91.09 (Each)
  • $91.09 (Each)

  • $2,186.16 (Per 24)

In-Stock: 2 available locally (Fort Collins, CO) ( change location)
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
QBHW1025
Manufacturer
Eaton
Manufacturer's Part Number
QBHW1025
Description
25A 1P 22KA B BKR
Eaton QB Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 30 A, 22 Kaic, Single-Pole, 120/240 V, Non-Interchangeable, Q17, QBHW
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679392102 / 00786679392102
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.09 (Each)
Standard Packaging
$2,186.16 (Per 24)
Stock Availability
Fort Collins
2 (Check another store)
Denver
4
All Stores
29
Resources
Images
 
 
QBHW1025 - Small Image
 
QBHW1025 - Large Image
 
QBHW1025 - Large Image
 
QBHW1025 - Large Image
Attachments
 
 
QBHW1025 - Specification Sheet
Brochures
 
 
QBHW1025 - Brochure
Tech Bulletins
 
 
QBHW1025 - Tech Bulletin
Other Links
 
 
QBHW1025 - Other
 
QBHW1025 - Other
 
QBHW1025 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
22
Poles
1
Voltage Rating
120/240 V
Descriptions
Description
25A 1P 22KA B BKR
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
25A 1P 22KA B BKR
extra long description
ETN QBHW1025 25A 1P 22KA B BKR
Long Description
Eaton QB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,30 A,22 kAIC,Single-pole,120/240 V,Non-Interchangeable,Q17,QBHW
Additional Information
dimensions
3.6000 IN X 1.2000 IN X 4.8000 IN
Manufacturer Information
Manufacturers Part Number
QBHW1025
Brand
Eaton
GTIN
00786679392102
UPC
786679392102
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:

Distribution Centers

Location Stock Available
Deer Park
8 View Store
Phoenix
2 View Store

A-L

Location Stock Available
Lafayette
3 View Store

M-Z

Location Stock Available
Palestine
5 View Store
Spring
1 View Store
These alternate items can be purchased instead of QBHW1025.
Jump To:

Cross Referenced

These items are similar to QBHW1025 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QBHW1025 Eaton 00786679392102
QOB125VH Schneider Electric 00785901371892

* All prices subject to change.

Begin Live Chat