QBHW3040H - 3 Pole 40A QBHW BRKR

Eaton

  • $444.71 (Each)
  • $444.71 (Each)

  • $3,557.68 (Per 8)

In-Stock: 2 available locally (Centennial, CO) (change location)
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
QBHW3040H
Manufacturer
Eaton
Manufacturer's Part Number
QBHW3040H
Description
3 Pole 40A QBHW BRKR
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-Pole, 40A, 22 Kaic, 240V, Bolt-On
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679393406 / 00786679393406
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$444.71 (Each)
Standard Packaging
$3,557.68 (Per 8)
Stock Availability
Centennial
2 (Check another store)
Denver
2
All Stores
69
Resources
Images
 
 
QBHW3040H - Small Image
 
QBHW3040H - Large Image
 
QBHW3040H - Large Image
 
QBHW3040H - Large Image
Attachments
 
 
QBHW3040H - Specification Sheet
Brochures
 
 
QBHW3040H - Brochure
Tech Bulletins
 
 
QBHW3040H - Tech Bulletin
Other Links
 
 
QBHW3040H - Other
 
QBHW3040H - Other
 
QBHW3040H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
22
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
extra long description
ETN QBHW3040H 3 Pole 40 Amp QBHW B
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
3 Pole 40 Amp QBHW Breaker
Description
3 POLE 40A QBHW BRKR
Long Description
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, 40A, 22 kAIC, 240V, Bolt-on
Additional Information
dimensions
3.8000 IN X 3.2000 IN X 4.7000 IN
Manufacturer Information
Manufacturers Part Number
QBHW3040H
Brand
Eaton Corp
GTIN
00786679393406
UPC
786679393406
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.1
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat