QBHW3060H - 3 Pole 60A QBHW BRKR

Eaton

  • $453.60 (Each)
  • $453.60 (Each)

  • $3,628.80 (Per 8)

In-Stock: 8 available locally (Tampa Bay East, FL) ( change location)
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
QBHW3060H
Manufacturer
Eaton
Manufacturer's Part Number
QBHW3060H
Description
3 Pole 60A QBHW BRKR
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-Pole, 60A, 22 Kaic, 240V, Bolt-On
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679393505 / 00786679393505
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$453.60 (Each)
Standard Packaging
$3,628.80 (Per 8)
Stock Availability
Tampa Bay East
8 (Check another store)
Tampa
8
All Stores
64
Resources
Images
 
 
QBHW3060H - Small Image
 
QBHW3060H - Large Image
 
QBHW3060H - Large Image
 
QBHW3060H - Large Image
Attachments
 
 
QBHW3060H - Specification Sheet
Brochures
 
 
QBHW3060H - Brochure
Tech Bulletins
 
 
QBHW3060H - Tech Bulletin
Other Links
 
 
QBHW3060H - Other
 
QBHW3060H - Other
 
QBHW3060H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
interrupt rating
22
Voltage Rating
240 V - 240 V
Descriptions
Description
3 POLE 60A QBHW BRKR
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, 60A, 22 kAIC, 240V, Bolt-on
extra long description
ETN QBHW3060H 3 Pole 60 Amp QBHW Br
Product Type
3 Pole 60 Amp QBHW Breaker
Additional Information
dimensions
2.9000 IN X 3.0000 IN X 2.3000 IN
Manufacturer Information
Manufacturers Part Number
QBHW3060H
Brand
Eaton
GTIN
00786679393505
UPC
786679393505
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of QBHW3060H.
Jump To:

Cross Referenced

These items are similar to QBHW3060H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QBHW3060H Eaton 00786679393505
THHQB32060 GENERAL ELECTRIC 00783164118636
2DM99 WW GRAINGER n/a
QOB360VH Schneider Electric 00785901054832
B360H Siemens 00783643264038

* All prices subject to change.

Begin Live Chat