S20N11P51P - .50KVA Type Ep Transformer 1PH 240X480-120/240V

Eaton

  • $170.86 (Each)
  • $170.86 (Each)

In-Stock: 12 available locally (Conway, AR) (change location)
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
S20N11P51P
Manufacturer
Eaton
Manufacturer's Part Number
S20N11P51P
Description
.50KVA Type Ep Transformer 1PH 240X480-120/240V
Dry Type Transformer, 240 X 480 V, 120/240 V, 0.5 K Va Va Rating, Encapsulated Transformer, 5.18 In Overall Length, 4.45 In Overall Width, 9.34 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 14 LB
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
1 Phase Transformers
UNSPSC
39121027 - Encapsulated transformer
UPC/GTIN
786680073731 / 00786680073731
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.86 (Each)
Stock Availability
Conway
12 (Check another store)
Little Rock
0
All Stores
62
Resources
Images
 
 
S20N11P51P - Small Image
 
S20N11P51P - Large Image
 
S20N11P51P - Large Image
 
S20N11P51P - Large Image
 
S20N11P51P - Large Image
 
S20N11P51P - Large Image
Specifications Sheets
 
 
S20N11P51P - Specification Sheet
Attachments
 
 
S20N11P51P - Specification Sheet
Other Links
 
 
S20N11P51P - Other
 
S20N11P51P - Other
 
S20N11P51P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Dimensions and Weight
Overall Length
5.18 in
Descriptions
Description
.50KVA TYPE EP TRANSFORMER 1PH 240X480-120/240V
Product Type
Dry Type Transformer
Long Description
Dry Type Transformer, 240 x 480 V, 120/240 V, 0.5 K VA VA Rating, Encapsulated Transformer, 5.18 in Overall Length, 4.45 in Overall Width, 9.34 in Overall Height, 60 Hz, 115 °C Temperature Rise Rating, 14 lb
Features
The basic purpose of a transformer is voltage transformation as near as practically possible to the load for economy and distribution of power. Typical loads for dry-type distribution transformers include lighting, heating, air conditioners, fans and machine tools. Such loads are found in commercial, institutional, industrial and residential Structures.
Short Description
Dry Type Transformer, Primary Voltage240 x 480 V, 0.5 K VA, 60 Hz, NEMA 3R
extra long description
ETN S20N11P51P .50KVA TYPE EP XFMR
Additional Information
Primary Voltage
240 x 480 V
Secondary Voltage
120/240 V
VA Rating
0.5 K VA
Transformer Type
Encapsulated Transformer
Overall Width
4.45 in
Overall Height
9.34 in
Enclosure Type
Nema 3R
Temperature Rise Rating
115 °C
Standards Met
Ul Listed
package quantity
1 CA
kva rating
0.5
dimensions
5.1800 IN X 4.4500 IN X 9.3400 IN
design
EP
Tap Size
NONE
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
S20N11P51P
GTIN
00786680073731
UPC
786680073731
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight
14 lb
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
General-Purpose
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S20N11P51P.
Jump To:

Similar Items

Similar items are close alternatives to S20N11P51P, though they may not be 100% alike.

600V Class Commercial Potted Single Phase Distribution Transformer, 240X480 PV, ...
  • Our Part #: C1FC50LE
  • Conway Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C1FC50LE
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
C1FC50LE - Hammond Power Solutions

Conway Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to S20N11P51P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T253008S Acme Electric 00047503085066
SE2N500F Connecticut Electric n/a
HL121025SH Dongan 00782490412708
S20N11P51P Eaton 00786680073731
9T51B0008 GENERAL ELECTRIC 00783173008294
9T51B0508 GENERAL ELECTRIC 00783173011225
C1FC50LE Hammond Power Solutions 00803423090692
411-0051-000 Jefferson Electric 00783795147104
500SV1B Schneider Electric 00785901019831
1D1N505 Siemens 00804766213519
HS1F500B SolaHD 00783472100583

* All prices subject to change.

Begin Live Chat