S20N11S25N - 25KVA Type Ep Transformer 1PH 240X480V-120/240V

Eaton

  • $3666.56 (Each)
  • $3,666.56 (Each)

In-Stock: 1 available locally (West Monroe, LA) (change location)
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
S20N11S25N
Manufacturer
Eaton
Manufacturer's Part Number
S20N11S25N
Description
25KVA Type Ep Transformer 1PH 240X480V-120/240V
Dry Type Transformer, 240 X 480 V, 120/240 V, 25 K Va Va Rating, Encapsulated Transformer, 14.12 In Overall Length, 25 In Overall Width, 20.2 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 385 LB
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
1 Phase Transformers
UNSPSC
39121027 - Encapsulated transformer
UPC/GTIN
786680108839 / 00786680108839
Weight per unit
385 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,666.56 (Each)
Stock Availability
West Monroe
1 (Check another store)
All Stores
43
Resources
Images
 
 
S20N11S25N - Small Image
 
S20N11S25N - Large Image
 
S20N11S25N - Large Image
 
S20N11S25N - Large Image
 
S20N11S25N - Large Image
Specifications Sheets
 
 
S20N11S25N - Specification Sheet
Attachments
 
 
S20N11S25N - Specification Sheet
Brochures
 
 
S20N11S25N - Brochure
Tech Bulletins
 
 
S20N11S25N - Tech Bulletin
Other Links
 
 
S20N11S25N - Other
 
S20N11S25N - Other
 
S20N11S25N - Other
 
S20N11S25N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Single-phase
Dimensions and Weight
Overall Length
14.12 in
Descriptions
Product Type
Dry Type Transformer
extra long description
ETN S20N11S25N 25KVA Type EP XFMR 1
Long Description
Dry Type Transformer, 240 x 480 V, 120/240 V, 25 K VA VA Rating, Encapsulated Transformer, 14.12 in Overall Length, 25 in Overall Width, 20.2 in Overall Height, 60 Hz, 115 °C Temperature Rise Rating, 385 lb
Features
The basic purpose of a transformer is voltage transformation as near as practically possible to the load for economy and distribution of power. Typical loads for dry-type distribution transformers include lighting, heating, air conditioners, fans and machine tools. Such loads are found in commercial, institutional, industrial and residential Structures.
Short Description
Dry Type Transformer, Primary Voltage240 x 480 V, 25 K VA, 60 Hz, NEMA 3R
Description
25KVA TYPE EP TRANSFORMER 1PH 240X480V-120/240V
Additional Information
Enclosure Type
Nema 3R
Temperature Rise Rating
115 °C
Standards Met
Ul Listed
package quantity
1 CA
Primary Voltage
240 x 480 V
Secondary Voltage
120/240 V
VA Rating
25 K VA
Transformer Type
Encapsulated Transformer
Overall Width
25 in
Overall Height
20.2 in
dimensions
20.0000 IN X 25.0000 IN X 20.2000 IN
kva rating
25 kVA
design
EP
Tap Size
NONE
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
S20N11S25N
GTIN
00786680108839
UPC
786680108839
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight
385 lb
Weight per each
385
Carton
1
Uses, Certifications, and Standards
Application
General-Purpose
Temperature Rating
115 °C rise
Frequency Rating
60 Hz
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S20N11S25N.
Jump To:

Similar Items

Similar items are close alternatives to S20N11S25N, though they may not be 100% alike.

Low Voltage Distribution Transformer - Single Phase, 240X480 - 120/240V, 25kva
  • Our Part #: T2535183S
  • West Monroe Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: T2535183S
  • Manufacturer: Acme Electric
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
T2535183S - Acme Electric

West Monroe Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat