V48M28T1216 - 112.5KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 1

Eaton

  • $6137.06 (Each)
  • $6,137.06 (Each)

In-Stock: 2 available locally (Tulsa, OK) (change location)
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
V48M28T1216
Manufacturer
Eaton
Manufacturer's Part Number
V48M28T1216
Description
112.5KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 1
Eaton General Purpose Ventilated Transformer, Fungus Proof, Al Windings, Doe 2016, Nema 2, FR943, 220°C, 112.5 Kva, FL/Wall MT Uprt, 3-Phase, PV: 480V Delta, SV: 208Y/120, Nema ST-20, 2 At +2.5%, 4 At -2.5%, 150°C, 112.5 Kva, WS60, 280B
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680147234 / 00786680147234
Weight per unit
1020 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,137.06 (Each)
Stock Availability
Tulsa
2 (Check another store)
All Stores
66
Resources
Images
 
 
V48M28T1216 - Small Image
 
V48M28T1216 - Large Image
 
V48M28T1216 - Video
Attachments
 
 
V48M28T1216 - Specification Sheet
Brochures
 
 
V48M28T1216 - Brochure
Other Links
 
 
V48M28T1216 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3
Descriptions
Description
112.5KVA VENTD XFMR DOE2016 EFF 3PH 480-208Y/120 1
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Product Type
112.5KVA 3PH 480-208Y/120 150C
extra long description
ETN V48M28T1216 112.5KVA 3PH 480-20
Long Description
Eaton General purpose ventilated transformer, Fungus proof, AL windings, DOE 2016, NEMA 2, FR943, 220°C, 112.5 kVA, Fl/wall mt uprt, 3-phase, PV: 480V delta, SV: 208Y/120, NEMA ST-20, 2 at +2.5%, 4 at -2.5%, 150°C, 112.5 kVA, WS60, 280B
Special Features
Fungus-resistent varnished core and coil
Additional Information
media
Yes
Insulation Class
220 °C
dimensions
31.5000 IN X 34.5000 IN X 51.0000 IN
Efficiency
10 CFR Part 431-2016 (DOE 2016)
kva rating
112.5
Tap Size
2 at +2.5%, 4 at -2.5%
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
V48M28T1216
GTIN
00786680147234
UPC
786680147234
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Ventilated transformer
Packaging
Weight per each
1020
Carton
1
Uses, Certifications, and Standards
Mounting
Floor or wall, upright only
Application
Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Power Distribution and Controls
Enclosure
NEMA 2
standard
UL Listed,DOE2016 Efficient
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of V48M28T1216.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of V48M28T1216.

Eaton General Purpose Ventilated Transformer, Fungus Proof, Al Windings, Doe 201...
  • Our Part #: V48M28T1216
  • Tulsa Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: V48M28T1216
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6,137.06) ·
V48M28T1216 - Eaton Corp

Tulsa Availability: In Stock

Total Availability: In Stock

Book Price

$6,137.06

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to V48M28T1216, though they may not be 100% alike.

600V Class Three Phase DOE2016 and Nrcan 2019 Compliant Energy Efficient Distrib...
  • Our Part #: SG3A0112KB
  • Tulsa Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SG3A0112KB
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SG3A0112KB - Hammond Power Solutions

Tulsa Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton General Purpose Ventilated Transformer, DT-3 (3-Phase), PV 480V, Taps: 2 A...
  • Our Part #: V48M28T12EE
  • Tulsa Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: V48M28T12EE
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
V48M28T12EE - Eaton Corp

Tulsa Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat