V48M28T4516 - 45KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C

Eaton

  • $2850.85 (Each)
  • $2,850.85 (Each)

In-Stock: 1 available locally (Terrell, TX) (change location)
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
V48M28T4516
Manufacturer
Eaton
Manufacturer's Part Number
V48M28T4516
Description
45KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C
Dry Type Transformer, 480 V, 208Y/120 V, 45 K Va Va Rating, Efficient Transformer, 21.13 In Overall Length, 24.88 In Overall Width, 36.88 In Overall Height, 60 HZ, 150 °C Temperature Rise Rating, 436 LB
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680147531 / 00786680147531
Weight per unit
476 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,850.85 (Each)
Stock Availability
Terrell
1 (Check another store)
Tyler
1
All Stores
155
Resources
Images
 
 
V48M28T4516 - Small Image
 
V48M28T4516 - Large Image
 
V48M28T4516 - Video
Specifications Sheets
 
 
V48M28T4516 - Specification Sheet
Attachments
 
 
V48M28T4516 - Specification Sheet
Brochures
 
 
V48M28T4516 - Brochure
Other Links
 
 
V48M28T4516 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3
Dimensions and Weight
Overall Length
21.13 in
Descriptions
Description
45KVA VENTD XFMR DOE2016 EFF 3PH 480-208Y/120 150C
Product Type
Dry Type Transformer
Long Description
Dry Type Transformer, 480 V, 208y/120 V, 45 K VA VA Rating, Efficient Transformer, 21.13 in Overall Length, 24.88 in Overall Width, 36.88 in Overall Height, 60 Hz, 150 °C Temperature Rise Rating, 436 lb
Short Description
Dry Type Transformer, 480 V, 45 K VA, 60 Hz, NEMA 2
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
extra long description
ETN V48M28T4516 45KVA DOE2016 EFF 3
Special Features
Fungus-resistent varnished core and coil
Additional Information
Overall Height
36.88 in
VA Rating
45 K VA
Transformer Type
Efficient Transformer
Overall Width
24.88 in
Enclosure Type
NEMA 2
Temperature Rise Rating
150 °C
Standards Met
Ul Listed
package quantity
1 ct
media
Yes
dimensions
21.1300 IN X 24.8800 IN X 36.8800 IN
Insulation Class
220 °C
kva rating
45
Efficiency
10 CFR Part 431-2016 (DOE 2016)
Tap Size
2 at +2.5%, 4 at -2.5%
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
V48M28T4516
GTIN
00786680147531
UPC
786680147531
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Ventilated transformer
Packaging
Weight
436 lb
Weight per each
476
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,DOE2016 Efficient
Mounting
Floor or wall, upright only
Application
Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Power Distribution and Controls
Enclosure
NEMA 2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 155

Location search:

Greater Tyler Area

Location Stock Available
Terrell
1 View Store
Tyler
1 View Store
These alternate items can be purchased instead of V48M28T4516.
Jump To:

Similar Items

Similar items are close alternatives to V48M28T4516, though they may not be 100% alike.

600V Class Three Phase DOE2016 and Nrcan 2019 Compliant Energy Efficient Distrib...
  • Our Part #: SG3A0045KB
  • Terrell Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SG3A0045KB
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SG3A0045KB - Hammond Power Solutions

Terrell Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton General Purpose Ventilated Transformer, DT-3 (3-Phase), PV 480V, Taps: 2 A...
  • Our Part #: V48M28T45EE
  • Terrell Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: V48M28T45EE
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3,267.35) ·
V48M28T45EE - Eaton Corp

Terrell Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3,267.35

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Low Voltage Distribution Transformer - Three Phase, 480? - 208Y/120V, 45kva
  • Our Part #: T3045K0013B
  • Terrell Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: T3045K0013B
  • Manufacturer: Acme Electric
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
T3045K0013B - Acme Electric

Terrell Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat