1264 - Adaptor Nema TT30 Recp to 5-15/5-20 Plug

Eaton

  • $26.11 (Each)
  • $26.11 (Each)

  • $1,305.50 (Per 50)

In-Stock: 2 available locally (Kilgore, TX) (change location)
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
1264
Manufacturer
Eaton
Manufacturer's Part Number
1264-BOX
Description
Adaptor Nema TT30 Recp to 5-15/5-20 Plug
Eaton Receptacle Adapter, Converts Receptacle to Nema 5-15R or 5-20R Plug, 30A, 125V, Black, Thermoplastic, Two-Pole, Three-Wire, TT-30, Nema TT-30
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
N/A
UPC/GTIN
032664307201 / 00032664307201
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.11 (Each)
Standard Packaging
$1,305.50 (Per 50)
Stock Availability
Kilgore
2 (Check another store)
Longview
0
All Stores
43
Resources
Images
 
 
1264 - Small Image
 
1264 - Large Image
 
1264 - Large Image
 
1264 - Large Image
Attachments
 
 
1264 - Specification Sheet
Brochures
 
 
1264 - Brochure
Other Links
 
 
1264 - Other
 
1264 - Other
 
1264 - Other
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
Eaton offers a broad line of accessories for a wide range of needs throughout the home. Surge protection adapters and grounded or ungrounded outlet taps and adapters are manufactured under rigorous quality standards and built with high-quality materials.
Description
ADAPTOR NEMA TT30 RECP TO 5-15/5-20 PLUG
Product Type
Adaptor Nema TT30 Recp to 5-15/5-20 Plug
extra long description
EWD 1264-BOX Adaptor NEMA TT30 Recp
Long Description
Eaton receptacle adapter, Converts receptacle to NEMA 5-15R or 5-20R plug, 30A, 125V, Black, Thermoplastic, Two-pole, Three-wire, TT-30, NEMA TT-30
Special Features
Outlet taps
Additional Information
dimensions
0.0010 IN X 1.8700 IN X 1.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1264-BOX
GTIN
00032664307201
UPC
032664307201
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Receptacle adapter
Packaging
Weight per each
0.18
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 43

Location search:

Greater Longview Area

Location Stock Available
Kilgore
2 View Store

M-Z

Location Stock Available
Palestine
1 View Store
These alternate items can be purchased instead of 1264.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 1264.

Receptacle, 15/20 A, 125 V, 2 Poles, 3 Wires, #12 to #10 Awg Compatible Wire Siz...
  • Our Part #: 1264B0X
  • Kilgore Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1264-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,305.50) ·
1264B0X - Eaton Wiring Devices

Kilgore Availability: In Stock

Total Availability: In Stock

Book Price

$26.11

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat