13017LA - Switch Toggle SP 15A 120V GRD La

Eaton

  • $1.42 (Each)
  • $1.42 (Each)

  • $14.18 (Per 10)

  • $141.83 (Per 100)

In-Stock: 2 available locally (Kenedy, TX) (change location)
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
13017LA
Manufacturer
Eaton
Manufacturer's Part Number
1301-7LA
Description
Switch Toggle SP 15A 120V GRD La
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, Light Almond, Screw Connection, Wall Mount, 0.75 (W) X 0.88 (D) X 2.13 (L) In;3.28 In (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664750892 / 00032664750892
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1.42 (Each)
Carton
$14.18 (Per 10)
Standard Packaging
$141.83 (Per 100)
Stock Availability
Kenedy
2 (Check another store)
San Antonio RDC
312
All Stores
5,482
Resources
Images
 
 
13017LA - Small Image
 
13017LA - Large Image
 
13017LA - Large Image
 
13017LA - Large Image
 
13017LA - Large Image
Attachments
 
 
13017LA - Specification Sheet
Brochures
 
 
13017LA - Brochure
Other Links
 
 
13017LA - Other
 
13017LA - Other
 
13017LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing)
Poles
1
Voltage Rating
120 V
amperage rating
15
Material, Color, and Finish
Contact Material
Silver Alloy
Color
Light Almond
Descriptions
Product Type
Toggle Switch
Long Description
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, Light Almond, Screw Connection, Wall Mount, 0.75 (W) x 0.88 (D) x 2.13 (L) in;3.28 in (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.11 lb
Features
Longer, wider strap on Toggle Lighted Switches provides 40% more contact area to wall board. Virtually eliminates floating installations. Industrial design cam action mechanism insures quiet switch action. Patented built-in wire stripper for #14 and #12 wire to speed installation. Unbreakable top and bottom housing eliminates call-backs due to job site breakage. Patented built-in wire looper for pre-looping. Three way switches feature additional push-in common termination for feed-through tapping. Push-in
Short Description
15 A, 120 V, SP, Toggle Switch, Light Almond
Special Features
3-Way Switches Feature Additional Push-In Common Termination for Feed-Through Tapping
Description
SWITCH TOGGLE SP 15A 120V GRD LA
extra long description
EWD 1301-7LA Switch Toggle SP 15A 1
Additional Information
Number of Ways
3
Connection Type
Screw
actuator type
Toggle
Mounting Type
Wall Mount
dimensions
0.75 (W) x 0.88 (D) x 2.13 (L) in;3.28 in (Screw to Screw)
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Standards Met
cULus Listed to UL 20, File no. E18704
package quantity
10 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1301-7LA
GTIN
00032664750892
UPC
032664750892
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
TOGGLE SWITCH
Packaging
Weight
0.11 lb
Weight per each
0
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential
standard
cULus Listed,NOM,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,482

Location search:
These alternate items can be purchased instead of 13017LA.
Jump To:

Similar Items

Similar items are close alternatives to 13017LA, though they may not be 100% alike.

Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, Light Almond, Wall ...
  • Our Part #: 660LAG
  • Kenedy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 660LAG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($122.34) ·
660LAG - Pass & Seymour/Legrand

Kenedy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.22

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat