270V - Recp Duplex 15A 125V 2P3W STR Iv

Eaton

  • $1.05 (Each)
  • $1.05 (Each)

  • $10.47 (Per 10)

  • $104.69 (Per 100)

In-Stock: 55 available locally (Monroe, LA) (change location)
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
270V
Manufacturer
Eaton
Manufacturer's Part Number
270V
Description
Recp Duplex 15A 125V 2P3W STR Iv
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.31 In Length, 0.69 In Width, 4.19 In Height, Thermoplastic, Ivory, Tamper Resistant, Weather Resistant, Impact Resistant, 0.1200 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664750847 / 00032664750847
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.05 (Each)
Carton
$10.47 (Per 10)
Standard Packaging
$104.69 (Per 100)
Stock Availability
Monroe
55 (Check another store)
West Monroe
27
All Stores
13,362
Resources
Images
 
 
270V - Small Image
 
270V - Large Image
 
270V - Large Image
 
270V - Large Image
 
270V - Large Image
 
270V - Video
Attachments
 
 
270V - Specification Sheet
Brochures
 
 
270V - Brochure
Other Links
 
 
270V - Other
 
270V - Other
 
270V - Other
 
270V - Other
 
270V - Other
 
270V - Other
 
270V - Other
 
270V - Other
 
270V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125 V
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
1.31 in
Width
0.69 in
Height
4.19 in
Descriptions
Product Type
Duplex Receptacle
Description
RECP DUPLEX 15A 125V 2P3W STR IV
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.31 in Length, 0.69 in Width, 4.19 in Height, ThermoPlastic, Ivory, Tamper Resistant, Weather Resistant, Impact Resistant, 0.1200 lb
Features
Standard Duplex Receptacles feature longer, wider straps providing 40% more contact area to the wallboard. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation flexibility. Terminal screws backed out – ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 s
Short Description
15 A, 125 V, Duplex Receptacle, Ivory, TR, NEMA 5-15R
Special Features
Standard Grade;Wiring Type Side Wire and Push Wire
extra long description
EWD 270V Recp Duplex 15A 125V 2P3W
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant;Weather Resistant;Impact Resistant
package quantity
10 CT;100 PK
Standards Met
UL Listed;cULus Listed to UL 498 File no. E15058;CSA Certified to C22.2, no. 42;NOM 426
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
270V
GTIN
00032664750847
UPC
032664750847
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Packaging
Weight
0.1200 lb
Weight per each
0.13
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential
nema rating
5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,362

Location search:

* All prices subject to change.

Begin Live Chat