35334W - Phone Jack SGL Flush MNT 4COND Mid Ul WH

Eaton

  • $3.51 (Each)
  • $3.51 (Each)

  • $52.65 (Per 15)

  • $526.50 (Per 150)

In-Stock: 5 available locally (Stillwater, OK) (change location)
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
35334W
Manufacturer
Eaton
Manufacturer's Part Number
3533-4W
Description
Phone Jack SGL Flush MNT 4COND Mid Ul WH
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 In Width, 4.50 In Height, 0.12 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664750489 / 00032664750489
Weight per unit
0.08 L
Price & Packaging
Minimum Order Quantity
1
Unit
$3.51 (Each)
Carton
$52.65 (Per 15)
Standard Packaging
$526.50 (Per 150)
Stock Availability
Stillwater
5 (Check another store)
Tulsa
42
All Stores
2,055
Resources
Images
 
 
35334W - Small Image
 
35334W - Large Image
 
35334W - Large Image
 
35334W - Large Image
Attachments
 
 
35334W - Specification Sheet
Other Links
 
 
35334W - Other
 
35334W - Other
 
35334W - Other
 
35334W - Other
 
35334W - Other
 
35334W - Other
 
35334W - Other
 
35334W - Other
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
White
Dimensions and Weight
Width
2.75 in
Height
4.50 in
Descriptions
Product Type
Telephone Jack
Description
PHONE JACK SGL FLUSH MNT 4COND MID UL WH
Special Features
With Mid Size Wallplate, Category 3, 4 Conductor
Long Description
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 in Width, 4.50 in Height, 0.12 lb
Features
Flush Mount Wallplates with Telephone Jack 4-Conductor are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable, satellite
Short Description
Wallplate, Mid, Flush Mount w/Telephone and Coaxial Jack, White, Mid
extra long description
EWD 3533-4W Phone Jack Sgl Flush Mn
Additional Information
Category Level
3
adapter type
Single Coaxial
Number of Adapters
1
package quantity
15 PK
Standards Met
RoHS Compliant
Made in USA
yes
dimensions
2.7000 IN X 4.5000 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
3533-4W
GTIN
00032664750489
UPC
032664750489
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Wallplate with connector
Packaging
Weight
0.12 lb
Weight per each
0
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,FCC Compliant,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 35334W.
Jump To:

Similar Items

Similar items are close alternatives to 35334W, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, White, 0.11043 LB
  • Our Part #: TPTE1W
  • Stillwater Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TPTE1W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($35.93) · 100 ($359.32) ·
TPTE1W - Pass & Seymour/Legrand

Stillwater Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.59

Each

QTY:
Each
Add
White Single Jack Mid-Size Flush Wall Plate
  • Our Part #: 309726BU
  • Stillwater Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30-9726-BU
  • Manufacturer: Waldom Electronics CO.
  • Find: Similar Items
  • Pkg Sizes: 10 ($25.94) ·
309726BU - Waldom Electronics CO.

Stillwater Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.59

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat