442B0X - SW Canopy SP Pullchain 6/3A 125/250V NP

Eaton

  • $10.92 (Each)
  • $10.92 (Each)

  • $1,092.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
442B0X
Manufacturer
Eaton
Manufacturer's Part Number
442-BOX
Description
SW Canopy SP Pullchain 6/3A 125/250V NP
Pullchain, Nickel, Wire Lead Terminal, 125/250 V Ac, 6 A @ 125 V Ac;3 A @ 125 V Ac;3 A @ 250 V Ac, Single Pole Contact Configuration, -40 to +65 °C, Bushing, On/Off Operating Mode
Slang Terms

Suggest a New Term
Categories
Dimmers & Speed Controls - Cable Pull Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
032664231506 / 00032664231506
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.92 (Each)
Standard Packaging
$1,092.00 (Per 100)
Stock Availability
Weatherford
1 (Check another store)
DFW RDC
0
All Stores
41
Resources
Images
 
 
442B0X - Small Image
 
442B0X - Large Image
 
442B0X - Large Image
Attachments
 
 
442B0X - Specification Sheet
Brochures
 
 
442B0X - Brochure
Other Links
 
 
442B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Wire Lead
Voltage Rating
125/250 V ac
Current Rating
6 a @ 125 V ac;3 a @ 125 V ac;3 a @ 250 V ac
amperage rating
3, 6;6
Material
Polycarbonate
actuator
Pull Chain
Material, Color, and Finish
Actuator Finish
Nickel
Descriptions
Product Type
Pullchain
Long Description
Pullchain, Nickel, Wire Lead Terminal, 125/250 V ac, 6 a @ 125 V ac;3 a @ 125 V ac;3 a @ 250 V ac, Single Pole Contact Configuration, -40 to +65 °C, Bushing, ON/OFF Operating Mode
Features
Canopy Switches - Pull Chain Single-Pole is for use in fixtures, appliances, doorways and equipment, this family includes a variety of styles and sizes of push button and pull chain canopy switches and circuit control toggle switches for use in fixtures, appliances, doorways and equipment. Wide variety of sizes for use in fixtures, appliances, doorways and equipment. Shank is threaded 15/32"-32 x 15/32" (11.8mm) long. Hex nut and finishing nut furnished. 6" (152.4mm) wire lead terminals, #18 105ºC stripped
Short Description
Pull Chain Canopy Switch, Single-Pole, 3A
Description
SW CANOPY SP PULLCHAIN 6/3A 125/250V NP
extra long description
EWD 442-BOX SW Canopy SP PullChain
Special Features
Canopy & toggle switches
Additional Information
Operating Temperature Range
-40 to +65 °C
Mounting Type
Bushing
Operating Mode
ON/OFF
Standards Met
UL;NOM 426
Contact Configuration
Single Pole
dimensions
0.9910 IN X 1.1890 IN X 2.8860 IN
Switch Type
Pull chain
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
442-BOX
GTIN
00032664231506
UPC
032664231506
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Accessory
Availability
Status
Inactive
Packaging
Weight per each
0.045
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Appliance;Fixture;Doorway;Equipment
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 41

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat