8452AN - Plug Angle 50A 250V 3PH 3P4W STR Gy

Eaton

  • $299.22 (Each)
  • $299.22 (Each)

  • $2,992.20 (Per 10)

In-Stock: 1 available locally (Killeen, TX) (change location)
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
8452AN
Manufacturer
Eaton
Manufacturer's Part Number
8452AN
Description
Plug Angle 50A 250V 3PH 3P4W STR Gy
Eaton Arrow Hart Extra Heavy-Duty Angled Plug , #12-4 Awg, 50A, Industrial, Range and Dryer, 250V, Back Wire, Gray, Brass, Nylon, 15-50P, Three-Pole, Four-Wire, Grounding, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893019741 / 00040893019741
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$299.22 (Each)
Standard Packaging
$2,992.20 (Per 10)
Stock Availability
Killeen
1 (Check another store)
Austin RDC
4
All Stores
23
Resources
Images
 
 
8452AN - Small Image
 
8452AN - Large Image
 
8452AN - Large Image
 
8452AN - Large Image
Attachments
 
 
8452AN - Specification Sheet
Brochures
 
 
8452AN - Brochure
Other Links
 
 
8452AN - Other
 
8452AN - Other
 
8452AN - Other
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
Nylon
Descriptions
Product Type
Plug Angle 50A 250V 3PH 3P4W STR Gy
Description
PLUG ANGLE 50A 250V 3PH 3P4W STR GY
extra long description
EWD 8452AN Plug Angle 50A 250V 3PH
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Long Description
Eaton Arrow Hart extra heavy-duty angled plug , #12-4 AWG, 50A, Industrial, range and dryer, 250V, Back wire, Gray, Brass, Nylon, 15-50P, Three-pole, four-wire, grounding, Screw, Nylon, Core pack
Special Features
Comml grade plugs & conns
Additional Information
dimensions
1.8800 IN X 3.0000 IN X 4.3000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
8452AN
GTIN
00040893019741
UPC
040893019741
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Extra heavy-duty angled plug
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Federal Specification Classification 6221 02,UL,NOM
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat